Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 3GXY9 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 10, 900 Psi Tensile Strength | CQ3VQY

GRAINGER 3GXY9 Plastic Rod, 1 Ft Length, Off-White, Opaque, 10, 900 Psi Tensile Strength

Item: CQ3VQY Model: 3GXY9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorOff White
Corrosion And Chemical ResistanceGood
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
MaterialPPS
Max. Temp.430°F
Min. Temp.32°F
Plastic ClarityOpaque
Plastic Dia.5/8"
Plastic Dia. Tolerance0" to +0.003"
Plastic HardnessRockwell M84
Plastic Hardness RatingHard
Plastic Length1 ft.
Plastic Length Tolerance-0.25" to +0.25"
ShapeRods
Tensile Strength10900 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorFair
Impact Strength1.4 lbs.-ft./in.
Maximum Temperature430°F
Minimum Temperature32°F
Plastic Diameter5/8"
Plastic Diameter Tolerance+0.003"/-0"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Plastic Dia. ToleranceShapeTensile Strength RatingImpact Strength RatingMax. Temp.Plastic LengthFriction RatingPrice
GRAINGER 3GXZ6 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 10, 900 Psi Tensile Strength | CQ3VQX 3GXZ62"0" to +0.005"RodsExcellentPoor430°F1 ft.Very Slippery€1,034.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3GXY9 Plastic Rod, 1 Ft Length, Off-White, Opaque, 10, 900 Psi Tensile Strength
€103.43 /unit