GRAINGER 387-1/2-20 Rubber Roll Gum 1/2 Inch Thick 20 Feet 40A | AH7QJY 36XV38

GRAINGER BULK-RS-NAT40-359 Rubber Roll Gum 1/2 Inch Thick 20 Feet 40A

Item: AH7QJY Model: BULK-RS-NAT40-359Cross Ref: 36XV38
In Stock

Get it by Wednesday, Jun 11

€3,687.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
Backing TypePlain
ColorTan
Durometer40A
Elongation600%
FinishSmooth
GradeCommercial
Length20 ft.
MaterialNatural Gum
Min. Temp.-20°C
Thickness1/2"
Width36"
Adhesive TypePlain Backing
Oil ResistancePoor
Overall Length20 ft.
Overall Width36"
ShapeRoll
StandardsASTM D2000 AA 421
Tensile Strength3000 psi
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 73.8392
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)35.56

Product Details:

    • Rubber Grouping : Rubber Roll

Product Variants

ProductModelThicknessMaterialColorDurometerElongationFinishMin. Temp.Price
GRAINGER 387-1/16-10 Rubber Roll Gum 1/16 Inch Thick 10 Feet 40A | AH7QJX 36XV36 BULK-RS-NAT40-2050.062"Natural GumTan40A600%Smooth-20°C€252.19
GRAINGER 387-1/2-5 Rubber Roll Gum 1/2 Inch Thick 5 Feet 40A | AH7QJZ 36XV39 BULK-RS-NAT40-2851/2"Natural GumTan40A600%Smooth-20°C€723.81
GRAINGER 387-1/4-30 Rubber Roll Gum 1/4 Inch Thick 30 Feet 40A | AH7QKA 36XV40 BULK-RS-NAT40-3481/4"Natural GumTan40A600%Smooth-20°C€2,801.48
GRAINGER 387-1/4-5 Rubber Roll Gum 1/4 Inch Thick 5 Feet 40A | AH7QKB 36XV41 BULK-RS-NAT40-2831/4"Natural GumTan40A600%Smooth-20°C€356.23
GRAINGER 387-1/8-10 Rubber Roll Gum 1/8 Inch Thick 10 Feet 40A | AH7QKC 36XV42 BULK-RS-NAT40-2061/8"Natural GumTan40A600%Smooth-20°C€444.28
GRAINGER 387-1/8-25 Rubber Roll Gum 1/8 Inch Thick 25 Feet 40A | AH7QKD 36XV43 BULK-RS-NAT40-3361/8"Natural GumTan40A600%Smooth-20°C€1,244.49
GRAINGER 387-3/16-5 Rubber Roll Gum 3/16 Inch Thick 5 Feet 40A | AH7QKE 36XV46 BULK-RS-NAT40-2820.188"Natural GumTan40A600%Smooth-20°C€339.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-NAT40-359 Rubber Roll Gum 1/2 Inch Thick 20 Feet 40A
€3,687.63 /unit