Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 36WE54 Green Masking Paper Width 7 Length 625 | AH7MCL

GRAINGER 36WE54 Green Masking Paper Width 7 Length 625

Item: AH7MCL Model: 36WE54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGreen Masking Paper
Nominal Length625 ft.
Nominal Width7"
Paper Weight40 lbs.
CoatingUncoated
ColorGreen
Product TypePaint Booth Masking Paper

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)17.78
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelNominal WidthPaper WeightNominal LengthPrice
GRAINGER 36WE55 Green Masking Paper Width 16 Length 625 | AH7MCM 36WE5516"40 lbs.625 ft.€24.43
GRAINGER 36WE56 Green Masking Paper Width 18 Length 625 | AH7MCN 36WE5618"40 lbs.625 ft.€26.49
GRAINGER 36WE57 Green Masking Paper Width 24 Length 625 | AH7MCP 36WE5724"40 lbs.625 ft.€35.78
GRAINGER 36WE58 Green Masking Paper Width 30 Length 625 | AH7MCQ 36WE5830"40 lbs.625 ft.€44.53
GRAINGER 36WE59 Green Masking Paper Width 36 Length 625 | AH7MCR 36WE5936"40 lbs.625 ft.€52.95
GRAINGER 36WE60 Green Masking Paper Width 48 Length 625 | AH7MCT 36WE6048"40 lbs.625 ft.€71.54
GRAINGER 36WE61 Green Masking Paper Width 54 Length 625 | AH7MCU 36WE6154"40 lbs.625 ft.€79.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 36WE54 Green Masking Paper Width 7 Length 625
€12.39 /unit