KNAACK 79-D Jobsite Piano Box 48 Inch Width x 30 Inch Depth x 49 Inch Height | AH6TVK 36FW28

GRAINGER 79-D 79-D Piano Box, 48 x 30 x 49 Inch Size, 36.2 cu.ft., Tan, Steel

Item: AH6TVK Model: 79-DCross Ref: 36FW28 / 79-D
In Stock

Get it by Tuesday, Jun 17

€2,546.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobsite Piano Box
Closed Length49"
ColorTan
Color FamilyBrown
ConfigurationRecessed Lock Housing
Depth30"
Drawer Capacity150 lbs.
Electrical Access TypeElectrical Pass Through
Gauge16 ga., 7 ga.
Handle TypeRecessed Side
Height49"
Lid TypeFolding
Locking System3-Point
MaterialSteel
Number Of Doors2
Number Of Drawers1
Number Of Handles2
Number Of Shelves1
Number Of Skids4
Open Height78"
Padlock Shackle Max. Dia.1/2"
Storage Capacity36.2 cu. ft.
StylePiano Boxes
Width48"
Body FinishGloss
Body Gauge16 ga.
Compatible Caster Manufacturer Model No.695
Includes CastersNo
Jobsite Storage TypePiano Style Jobsite Box
Lid StyleFolding
Load Capacity Per Drawer150 lbs.
Maximum Padlock Shackle Diameter1/2"
Overall Depth30"
Overall Height49"
Overall Height With Lid Open78"
Overall Width48"
Total Load Capacity150 lbs.
Total Storage Capacity36.2 cu. ft.

Shipping Info:

Ship weight (kg) 175.95
Ship height (cm)127.76
Ship length (cm)125.73
Ship width (cm)81.28
Country of OriginUS

Product Details:

This piano box has an increased storage capacity (36.2 cu ft) as compared to the traditional chest box. It's tall, wide, undivided interior provides optimum storage for tool boxes, tool organisers and long or bulky equipment at facilities where security is needed.

Features:

  • It features a raised chest floor to easily reach the bottom without causing physical strain when loading or unloading items.
  • This piano box comes with quick access drawer for a glance to high-demand tools and accessories.
  • It features patented lock system that offers independent locking for both the chest and the drawers.
  • This piano box comes with optional wheel casters, 4-way skid access and recessed side handles for smooth mobility.
  • It features a bi-fold cover that folds completely out of the way to restrict unauthorised access.
  • This box is incorporated with dual gas struts to assist in opening / closing of chest box and spring guards to protect against load shift damages.
  • It is made of heavy-duty steel with powder-coated finish to offer corrosion resistance and durability.

Frequently Asked Questions:

Q. What is the use of a ball stud bracket?

A. Ball stud brackets provide added strength to the installation unit.

Q. How much weight this handle?

A. The maximum load capacity (per drawer) is 150 lb.

Q. What is a tool cage?

A. Tool cage features 16g diamond punched steel panels that allow clear visibility of the tool chest box without compromising security. In addition, it acts as a workspace when open.

Product Variants

ProductModelHeightNumber Of ShelvesClosed LengthNumber Of SkidsOpen HeightPadlock Shackle Max. Dia.Lid TypeColorPrice
KNAACK 91 Jobsite Piano Box 72inw x 30ind x 46inh Tan | AA6BXG 13R517 9149"249"678"3/8"HingedTan€2,443.38
RFQ
KNAACK 90 Jobsite Piano Box 72inw x 30ind x 46inh Tan | AA6BXK 13R520 9049"249"678"3/8"HingedTan€2,144.57
RFQ
KNAACK 89 Jobsite Piano Box 60inw x 30ind x 46inh Tan | AA6BXM 13R522 8949"249"678"3/8"HingedTan€1,733.03
RFQ
KNAACK 79 Jobsite Piano Box 48 Inw x 30 Ind x 46inh Tan | AA6BXN 13R523 7949"249"478"3/8"HingedTan€1,780.64
KNAACK 69 Jobsite Piano Box 60 Inw x 30 Ind x 34 Inch Height Tan | AA6BXP 13R524 6934 1/4"137"666"3/8"HingedTan€1,664.89
RFQ
KNAACK 89-D Jobsite Piano Box 60 Inch Width x 30 Inch Depth x 49 Inch Height | AH6TVL 36FW29 89-D49"149"678"1/2"FoldingTan€2,677.04
RFQ
KNAACK 79-H Piano Box, 48 x 30 x 49 Inch Size, 36.2 cu.ft., Tan, Steel | CH9CAJ 53KJ6649"149"478"--Tan€3,324.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 79-D 79-D Piano Box, 48 x 30 x 49 Inch Size, 36.2 cu.ft., Tan, Steel
€2,546.20 /unit