Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 36DY95 Mailer Envelopes, 8 1/2 Inch Size x 12 in, 8 1/4 Inch Size x 11 in, #2, Kraft, 100 PK | CP7ZEQ

GRAINGER 36DY95 Mailer Envelopes, 8 1/2 Inch Size x 12 in, 8 1/4 Inch Size x 11 in, #2, Kraft, 100 PK

Item: CP7ZEQ Model: 36DY95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvelope
Bubble Size0.188"
Closure StyleSelf Sealing
ColorKraft
Mailer Number#2
Mailer TypeBubble
MaterialPaper
Material Thickness1/4"
Outside Length12"
Outside Width8 1/2"
Pre-printed Address LinesNo
Usable Length11"
Usable Width8 1/4"
With Tear StripNo

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorOutside LengthOutside WidthWith Tear StripUsable LengthUsable WidthClosure StylePkg. Qty.Price
GRAINGER 100018414 Bubble Cushioned Mailer, 250 Pack | CP7ZDM 100018414--------250€60.50
GRAINGER 56LR93 Bubble Mailer, 10 1/2 Inch x 16 in, 10 3/8 Inch x 14 3/4 in, #5, White, 80 Pack | CP7ZDN 56LR93PaperWhite16"10 1/2"Yes14 3/4"10 3/8"Self Sealing80€56.62
GRAINGER 56LR94 Bubble Mailer, 12 1/2 Inch x 19 in, 12 3/8 Inch x 17 3/4 in, #6, White, 50 Pack | CP7ZDP 56LR94PaperWhite12 1/2"19"Yes17 3/4"12 3/8"Self Sealing50€52.72
GRAINGER 56LR95 Bubble Mailer, 14 1/4 Inch x 20 in, 14 1/8 Inch x 18 3/4 in, #7, White, 50 Pack | CP7ZDQ 56LR95PaperWhite20"14 1/4"Yes18 3/4"14 1/8"Self Sealing50€58.32
GRAINGER 56LR86 Bubble Mailer, 4 Inch x 8 in, 3 7/8 Inch x 6 3/4 in, #000, 3/16 Inch Bubble Size, 500 Pack | CP7ZDR 56LR86PaperWhite8"4"Yes6 3/4"3 7/8"Self Sealing250€101.68
GRAINGER 56LR87 Bubble Mailer, 5 Inch x 10 in, 4 7/8 Inch x 8 3/4 in, #00, 3/16 Inch Bubble Size, 250 Pack | CP7ZDT 56LR87PaperWhite10"5"Yes8 3/4"4 7/8"Self Sealing250€64.32
GRAINGER 56LR88 Bubble Mailer, 6 Inch x 10 in, 5 7/8 Inch x 8 3/4 in, #0, 3/16 Inch Bubble Size, 250 Pack | CP7ZDU 56LR88PaperWhite10"6"Yes8 3/4"5 7/8"Self Sealing250€72.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 36DY95 Mailer Envelopes, 8 1/2 Inch Size x 12 in, 8 1/4 Inch Size x 11 in, #2, Kraft, 100 PK
€40.83 /pack