Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 35HV85 Shelf Steel 39-5/8 Inch Width x 14 Inch Depth x 1-5/16 Inch Height | AH4RBB

CONDOR 35HV85 Shelf Steel 39-5/8 Inch Width x 14 Inch Depth x 1-5/16 Inch Height

Item: AH4RBB Model: 35HV85
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorSilver
Depth14"
Dimensions (wxdxh) - Shelves39.625" x 14" x 1.375"
Dimensions - Shelves39.625" x 14"
FinishGalvanized
For Use With30, 45 Gal Cabinets , Cabinet
For Use With Cabinet/locker TypeStandard Flammable Cabinets
Height1 5/16"
IncludesDivider
Load Capacity220 lbs.
MaterialSteel
Width39.62"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)3.51
Ship length (cm)35.56
Ship width (cm)100.66
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 35HV85 Shelf Steel 39-5/8 Inch Width x 14 Inch Depth x 1-5/16 Inch Height
€53.97 /unit