GRAINGER 355HG-1/16-10 Roll Neoprene 1/16 Inch Thick 10 Feet 50A | AH7QHT 36XU88

GRAINGER BULK-RS-NHS50-205 Roll Neoprene 1/16 Inch Thick 10 Feet 50A

Item: AH7QHT Model: BULK-RS-NHS50-205Cross Ref: 36XU88
In Stock

Get it by Thursday, Jun 12

€217.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Roll
Backing TypePlain
ColorBlack
Durometer50A
Elongation350%
FinishSmooth
GradeGrade High
Length10 ft.
MaterialNeoprene
Min. Temp.-30°C
Thickness0.062"
Width36"
Adhesive TypePlain Backing
Oil ResistanceGood
Overall Length10 ft.
Overall Width36"
ShapeRoll
StandardsASTM D2000 BC 510
Tensile Strength1500 psi
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 5.715
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)10.16

Product Details:

    • Rubber Grouping : Rubber Roll

Product Variants

ProductModelColorDurometerThicknessElongationMin. Temp.MaterialFinishPrice
GRAINGER 1030HG-1/16-10 Roll Neoprene 1/16 Inch Thick 10 Feet 30A | AH7QDC 36XR79 BULK-RS-NHS30-102Black30A0.062"450%-30°CNeopreneSmooth€308.08
GRAINGER 1030HG-1/4-5 Roll Neoprene 1/4 Inch Thick 5 Feet 30A | AH7QDD 36XR84 BULK-RS-NHS30-103Black30A1/4"450%-30°CNeopreneSmooth€498.96
GRAINGER 1030HG-1/8-10 Roll Neoprene 1/8 Inch Thick 10 Feet 30A | AH7QDE 36XR85 BULK-RS-NHS30-104Black30A1/8"450%-30°CNeopreneSmooth€530.36
GRAINGER 1055HG-1/16-10 Roll Neoprene 1/16 Inch Thick 10 Feet 60A | AH7QDF 36XT08 BULK-RS-NHS60-205Black60A0.062"300%-30°CNeopreneSmooth€224.69
GRAINGER 1055HG-1/2-5 Roll Neoprene 1/2 Inch Thick 5 Feet 60A | AH7QDG 36XT11 BULK-RS-NHS60-302Black60A1/2"300%-30°CNeopreneSmooth€732.72
GRAINGER 1055HG-1/8-10 Roll Neoprene 1/8 Inch Thick 10 Feet 60A | AH7QDH 36XT14 BULK-RS-NHS60-206Black60A1/8"300%-30°CNeopreneSmooth€396.00
GRAINGER 1055HG-3/8-5 Roll Neoprene 3/8 Inch Thick 5 Feet 60A | AH7QDJ 36XT22 BULK-RS-NHS60-301Black60A3/8"300%-30°CNeopreneSmooth€588.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-NHS50-205 Roll Neoprene 1/16 Inch Thick 10 Feet 50A
€217.25 /unit