GRAINGER 3355LPOrange Self-Dumping Hopper, 9 Cu ft Cubic Foot Capacity, 43 Inch Length, Orange | CQ4LTK

GRAINGER 3355LPOrange Self-Dumping Hopper, 9 Cu ft Cubic Foot Capacity, 43 Inch Length, Orange

Item: CQ4LTK Model: 3355LPOrangeCross Ref: 437V50
In Stock

Get it by Monday, Jun 16

€886.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
BaseLow Profile
ColorOrange
Container MaterialSteel
Cubic Foot Capacity9 cu. ft.
Cubic Yard Capacity0.33 cu. yd.
Dump Angle90°
FinishEnamel
Fork Pocket Depth22 1/4"
Fork Pocket Height2"
Fork Pocket Width28"
Hopper ReleaseLatch
Load Capacity4000 lbs.
Overall Height17"
Overall Length43"
Overall Width41"
Frame Gauge7 ga.
Frame MaterialSteel
Hopper MaterialSteel
Hopper Release TypeLever
Hopper StyleLow Profile
Maximum Load Capacity4000 lbs.

Shipping Info:

Ship weight (kg) 132.75
Ship height (cm)43.18
Ship length (cm)109.22
Ship width (cm)104.14
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorCubic Yard CapacityCubic Foot CapacityOverall HeightOverall LengthOverall WidthDump AnglePrice
GRAINGER 7577 ORANGE Self Dumping Hopper 5000 Lb Orange | AG7GQH 8YA24 7577 ORANGE5000 lbs.Orange--36 1/2"58 3/4"39 3/4"39°€1,427.48
GRAINGER 50099 GRAY Self Dumping Hopper 6000 lb. Grey | AJ2KKV 8NFX2 50099 GRAY5000 lbs.Gray--55"70 1/2"99 3/4"32°€3,927.92
RFQ
GRAINGER 40099 GRAY Self Dumping Hopper 6000 lb. Grey | AJ2KLF 8PJ46 40099 GRAY6000 lbs.Gray--55"70 1/2"79 3/4"32°€3,354.53
RFQ
GRAINGER 30077 ORANGE Self Dumping Hopper 5000 lb. Orange | AJ2KMW 8Y704 30077 ORANGE5000 lbs.Orange--55"70 1/2"57 3/4"32°€2,424.92
RFQ
GRAINGER 40099 ORANGE Self-Dumping Hopper, 108 Cu ft Cubic Foot Capacity, 70 1/2 Inch Length, Orange | CQ4LPG 40099 ORANGE6000 lbs.Orange4 cu. yd.108 cu. ft.55"70 1/2"79 3/4"32°€3,354.53
GRAINGER 40099 RED Self-Dumping Hopper, 108 Cu ft Cubic Foot Capacity, 70 1/2 Inch Length, Red | CQ4LPH 40099 RED6000 lbs.Red4 cu. yd.108 cu. ft.55"70 1/2"79 3/4"32°€3,354.53
GRAINGER 5055LPGray Self-Dumping Hopper, 13.5 Cu ft Cubic Foot Capacity, 43 Inch Length, Gray | CQ4LPJ 5055LPGray4000 lbs.Gray0.5 cu. yd.13.5 cu. ft.17"43"62"90°€1,035.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3355LPOrange Self-Dumping Hopper, 9 Cu ft Cubic Foot Capacity, 43 Inch Length, Orange
€886.10 /unit