GRAINGER 32r2-72 932 Bronze Rod, 2 Inch OD, 6 Ft Length | CP7WEW

GRAINGER 32r2-72 Bronze Rod, 2 Inch OD, 6 Ft Length

Item: CP7WEW Model: 32r2-72Cross Ref: 803VH1
In Stock

Get it by Friday, Jun 13

€1,704.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
FabricationCast
Heat TreatmentNo Heat Treatment
MaterialBronze
Material GradeGrade 932
Mechanical FinishMill
Outside Diameter2"
Outside Diameter Tolerance+0.031"
Overall Length6 ft.
Rockwell HardnessB25
ShapeRod
StandardsASTM B271, ASTM B505, SAE J461, SAE J462
Yield Strength20000 psi

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
GRAINGER BS12-13 932 Bronze Rod, 1 1/2 Inch OD, 13 Inch Length | CP7WBR BS12-13BS12-13€328.46
GRAINGER 32r1.5-24 932 Bronze Rod, 1 1/2 Inch OD, 24 Inch Length | CP7WBT 32r1.5-2432r1.5-24€363.32
GRAINGER BS12-3 932 Bronze Rod, 1 1/2 Inch OD, 3 Inch Length | CP7WBU BS12-3BS12-3€93.90
GRAINGER 32r1.5-36 932 Bronze Rod, 1 1/2 Inch OD, 36 Inch Length | CP7WBV 32r1.5-3632r1.5-36€508.50
GRAINGER 32r1.5-72 932 Bronze Rod, 1 1/2 Inch OD, 6 Ft Length | CP7WBW 32r1.5-7232r1.5-72€967.54
GRAINGER BS10-13 932 Bronze Rod, 1 1/4 Inch OD, 13 Inch Length | CP7WBX BS10-13BS10-13€249.46
GRAINGER 32r1.25-24 932 Bronze Rod, 1 1/4 Inch OD, 24 Inch Length | CP7WBY 32r1.25-2432r1.25-24€273.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 32r2-72 Bronze Rod, 2 Inch OD, 6 Ft Length
€1,704.77 /unit