GRAINGER 3221514-10 Anti-Slip Channel, Serrated, 120 Inch Overall Length, 5 Inch Overall Width | CP9XWH

GRAINGER 3221514-10 Anti-Slip Channel, Serrated, 120 Inch Overall Length, 5 Inch Overall Width

Item: CP9XWH Model: 3221514-10Cross Ref: 45NN38
In Stock

Get it by Friday, Jun 13

€233.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel
FinishPregalvanized
MaterialSteel
Overall Height1 1/2"
Overall Length120"
Overall Width5"
Step TreadSerrated
ColorGray
Compatible Ladder TypeMezzanines, Walkways
FeaturesAntislip
Gauge14 ga.
Product TypeChannel
Tread TypeSerrated

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall WidthOverall LengthMaterialFinishPrice
GRAINGER 6926T-A-17 Anti-Slip Bar, Serrated, Aluminum, 17 Inch Overall Length, 2 Inch Overall Width | CP9XQZ 6926T-A-171 1/2"2"17"Aluminum-€71.32
GRAINGER 6926T-A-240 Anti-Slip Bar, Serrated, Aluminum, 240 Inch Overall Length, 2 Inch Overall Width | CP9XRA 6926T-A-2401 1/2"2"240"Aluminum-€540.02
GRAINGER 6926T-A-84 Anti-Slip Bar, Serrated, Aluminum, 84 Inch Overall Length, 2 Inch Overall Width | CP9XRB 6926T-A-841 1/2"2"84"Aluminum-€311.21
GRAINGER 6926T-T304-17 Anti-Slip Bar, Serrated, Stainless Steel, 17 Inch Overall Length, 1 1/16 Inch Overall Wd | CP9XRC 6926T-T304-171 1/4"1.062"17"Stainless Steel-€84.26
GRAINGER 6926T-T304-240 Anti-Slip Bar, Serrated, Stainless Steel, 240 Inch Overall Length, 1 1/16 Inch Overall Wd | CP9XRD 6926T-T304-2401 1/4"1.062"240"Stainless Steel-€939.27
GRAINGER 6926T-T304-84 Anti-Slip Bar, Serrated, Stainless Steel, 84 Inch Overall Length, 1 1/16 Inch Overall Wd | CP9XRE 6926T-T304-841 1/4"1.062"84"Stainless Steel-€310.61
GRAINGER 6926T-1063-17 Anti-Slip Bar, Serrated, 17 Inch Overall Length, 1 1/16 Inch Overall Width | CP9XRF 6926T-1063-171 1/4"1.062"17"Steel-€44.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3221514-10 Anti-Slip Channel, Serrated, 120 Inch Overall Length, 5 Inch Overall Width
€233.20 /unit