GRAINGER 320-1/8-5 Roll Butyl 1/8 Inch Thick 5 Feet 60A | AH7QHB 36XU61

GRAINGER BULK-RS-BTL60-44 Roll Butyl 1/8 Inch Thick 5 Feet 60A

Item: AH7QHB Model: BULK-RS-BTL60-44Cross Ref: 36XU61
In Stock

Get it by Friday, Jun 13

€462.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
ColorBlack
Durometer60A
Elongation300%
FinishSmooth
GradeCommercial
Length5 ft.
MaterialButyl Rubber
Min. Temp.-40°C
Thickness1/8"
Width36"
Abrasion ResistanceFair
Adhesive TypePlain Backing
Chemical ResistanceExcellent
Compression Set50%
Density1.35 g/cc
Maximum Temperature250°F
Minimum Temperature-40°F
Oil ResistancePoor
Overall Length5 ft.
Overall Width36"
ShapeSheet
StandardsASTM D2000 M1AA 607
Tear Strength25 N/mm
Tensile Strength1200 psi
TextureSmooth
Thickness Tolerance+/-0.017"
Water ResistanceGood
Weather ResistanceGood

Shipping Info:

Ship weight (kg) 5.98
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)7.62

Product Details:

    • Rubber Grouping : Rubber Sheet

Product Variants

ProductModelThicknessMaterialColorDurometerElongationFinishMin. Temp.Price
GRAINGER 320-1/16-10 Roll Butyl 1/16 Inch Thick 10 Feet 60A | AH7QGX 36XU56 BULK-RS-BTL60-400.062"Butyl RubberBlack60A300%Smooth-40°C€392.90
GRAINGER 320-1/16-5 Roll Butyl 1/16 Inch Thick 5 Feet 60A | AH7QGY 36XU57 BULK-RS-BTL60-410.062"Butyl RubberBlack60A300%Smooth-40°C€186.80
GRAINGER 320-1/4-5 Roll Butyl 1/4 Inch Thick 5 Feet 60A | AH7QGZ 36XU59 BULK-RS-BTL60-421/4"Butyl RubberBlack60A300%Smooth-40°C€807.15
GRAINGER 320-1/8-10 Roll Butyl 1/8 Inch Thick 10 Feet 60A | AH7QHA 36XU60 BULK-RS-BTL60-431/8"Butyl RubberBlack60A300%Smooth-40°C€595.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-BTL60-44 Roll Butyl 1/8 Inch Thick 5 Feet 60A
€462.10 /unit