GRAINGER 31HL79 Carpet Tile 19-11/16 Inch Length Brown Pk 20 | AG2FCC

GRAINGER 31HL79 Carpet Tile 19-11/16 Inch Length Brown Pk 20

Item: AG2FCC Model: 31HL79
In Stock

Get it by Thursday, Jun 12

€314.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpet Tile
Backing MaterialFiberglass, PVC
ColorBrown
Height0.141"
Length19 11/16"
PatternMulti Level Loop
Width19.688"

Shipping Info:

Ship weight (kg) 25.6725
Ship height (cm)11.94
Ship length (cm)51.82
Ship width (cm)53.85
HS code5703202010

Product Details:

    • Fiber Material (Nylon)
    • Pile Weight (18 oz./sq. yd.)

Product Variants

ProductModelPatternColorHeightBacking MaterialPkg. Qty.Price
GRAINGER 31HL67 Carpet Tile 19-11/16 Inch Length Gray Pk 20 | AG2EGE 31HL67Level LoopGray0.109"Fiberglass, PVC20€223.11
GRAINGER 31HL68 Carpet Tile 19-11/16 Inch Length Navy Pk 20 | AG2EGF 31HL68Level LoopNavy0.109"Fiberglass, PVC20€223.11
GRAINGER 31HL69 Carpet Tile 19-11/16 Inch Length Coffee Pk 20 | AG2EGG 31HL69Level LoopCoffee0.109"Fiberglass, PVC20€223.11
GRAINGER 31HL70 Carpet Tile 19-11/16 Inch Length Blue Pk 20 | AG2EGH 31HL70Level LoopBlue0.109"Fiberglass, PVC20€223.11
GRAINGER 31HL74 Carpet Tile 19-11/16 Inch Length Charcoal Pk 20 | AG2FBX 31HL74Multi Level LoopCharcoal0.141"Fiberglass, PVC20€247.19
GRAINGER 31HL75 Carpet Tile 19-11/16 Inch Length Brown Pk 20 | AG2FBY 31HL75Multi Level LoopBrown0.141"Fiberglass, PVC20€247.19
GRAINGER 31HL76 Carpet Tile 19-11/16 Inch Length Dark Gray Pk20 | AG2FBZ 31HL76Multi Level LoopGray0.141"Fiberglass, PVC20€247.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 31HL79 Carpet Tile 19-11/16 Inch Length Brown Pk 20
€314.07 /pack