GRAINGER 316/316L SS0.75x24x241 Stainless Steel Plate 316, 24 Inch X 24 Inch Size, 0.75 Inch Thick, 80 Rockwell Hardness | CQ7ALJ

GRAINGER 316/316L SS0.75x24x241 Stainless Steel Plate 316, 24 Inch X 24 Inch Size, 0.75 Inch Thick, 80 Rockwell Hardness

Item: CQ7ALJ Model: 316/316L SS0.75x24x241Cross Ref: 788AR1
In Stock

Get it by Thursday, Jun 12

€1,763.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Plate
Brinell HardnessBrinell 149
FabricationHot Rolled
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Length24"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 80
ShapeRectangle
Tensile Strength79800 psi
Thickness3/4"
Thickness Tolerance-0.055" to +0.055"
Width24"
Width Tolerance-0.125" to +0.125"
Yield Strength34800 psi
Length Tolerance+0.125"
Material GradeGrade 316
Overall Length24"
Overall Width24"
StandardsASTM A240

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeIncludes Material CertificateHeat TreatableBrinell HardnessRockwell HardnessPrice
GRAINGER 4ZDT5 Plate Stock, 12 Inch X 12 Inch Size, 0.188 Inch ThickB80 Rockwell Hardness, Annealed, Mill | CQ7AAJ 4ZDT5Sheet70000 psi25000 psi-YesNoBrinell 160Rockwell B80€80.52
GRAINGER 0P.188X12-12 Plate Stock, 12 Inch X 12 Inch Size, 0.188 Inch ThickC35 Rockwell Hardness, Annealed, Mill | CQ7AAK 0P.188X12-12Sheet185000 psi160000 psiGrade 17-4YesYesBrinell 326Rockwell C35€180.57
GRAINGER 4P.25X12-12 Plate Stock, 12 Inch X 12 Inch Size, 0.25 Inch ThickB80 Rockwell Hardness, Annealed, Mill | CQ7AAL 4P.25X12-12Plate70000 psi25000 psi-YesNoBrinell 160Rockwell B80€100.62
GRAINGER 4ZDU4 Plate Stock, 12 Inch X 12 Inch Size, 0.375 Inch ThickB80 Rockwell Hardness, Annealed, Mill | CQ7AAM 4ZDU4Plate70000 psi25000 psi-YesNoBrinell 160Rockwell B80€155.28
GRAINGER 2EXR5 Plate Stock, 12 Inch X 12 Inch Size, 0.375 Inch ThickC35 Rockwell Hardness, Annealed, Mill | CQ7AAN 2EXR5Plate185000 psi160000 psiGrade 17-4YesYesBrinell 326Rockwell C35€547.48
GRAINGER 4ZDU8 Plate Stock, 12 Inch X 12 Inch Size, 0.5 Inch Thick, B80 Rockwell Hardness, Annealed, Mill | CQ7AAP 4ZDU8Plate70000 psi25000 psi-YesNoBrinell 160Rockwell B80€196.17
GRAINGER 20223_12_12 Stainless Steel Plate 17-4, 12 Inch X 12 Inch Size, 1 Inch Thick36 Rockwell Hardness, Mill | CQ7AAR 20223_12_12Rectangle190000 psi170000 psiGrade 17-4YesYesBrinell 352Rockwell 36€2,118.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 316/316L SS0.75x24x241 Stainless Steel Plate 316, 24 Inch X 24 Inch Size, 0.75 Inch Thick, 80 Rockwell Hardness
€1,763.92 /unit