Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 3114MP-0200X0150-7-4 Concentric Reducer, 304 Stainless Steel, Clamp X Clamp, 2 Inch X 2 Inch Tube Od, 32 Ra | CP6QAG

GRAINGER 3114MP-0200X0150-7-4 Concentric Reducer, 304 Stainless Steel, Clamp X Clamp, 2 Inch X 2 Inch Tube Od, 32 Ra

Item: CP6QAG Model: 3114MP-0200X0150-7-4Cross Ref: 53PC17
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer
Exterior Finish32 RA
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter2"
Fitting Side B Connection TypeClamp
Fitting Side B Tube Outer Diameter2"
Grade304
Interior FinishElectro Polished
MaterialStainless Steel
Max. Operating Pressure400 psi
Max. Operating Temp.1500°F
Min. Operating Temp.325°F
Overall Length3"
Specific Fitting ShapeReducer
Sub-brandSanitary Stainless Steel Fitting
Wall Thickness0.065"
Fitting MaterialStainless Steel
Fitting Wall Thickness0.065"
Material GradeGrade 304
Maximum Operating Pressure400 psi @ 72°F
Maximum Operating Temperature1500°F
Minimum Operating Temperature325°F
Standards3A

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSpecific Fitting ShapeMax. Operating PressureWall ThicknessOverall LengthExterior FinishInterior FinishFitting Side A Connection TypeFitting Side A Tube Outer DiameterPrice
GRAINGER 3114MP-0200X0150-7-6 Concentric Reducer, 316L Stainless Steel, Clamp X Clamp, 2 Inch X 2 Inch Tube Od | CP6QAJ 3114MP-0200X0150-7-6Concentric Reducer400 psi0.065"3"32 RAElectro PolishedClamp2"€103.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3114MP-0200X0150-7-4 Concentric Reducer, 304 Stainless Steel, Clamp X Clamp, 2 Inch X 2 Inch Tube Od, 32 Ra