Item | Carbide Bur Set |
Abrading Application | Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling |
Coating | Bright Uncoated |
Cut Type | Single Cut |
Head Dia. | 3/8" |
Head Material | Carbide |
Head Material Grade | C2 |
Includes | Rosewood Box, SA-3, SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SJ-3, SK-3, SL-3, SM-4, SN-2 |
Largest Head Dia. | 3/8" |
Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium |
Max. Speed | 60000 RPM |
Number Of Ends | 1 |
Set Type | Shape Assortment |
Shank Dia. | 1/4" |
Shank Material | Carbide |
Smallest Head Dia. | 3/8" |
Trade Number | SA-3, SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SJ-3, SK-3, SL-3, SM-4, SN-2 |
Trade Numbers Included | SA-3, SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SJ-3, SK-3, SL-3, SM-4, SN-2 |