Item | Carbide Bur Set |
Abrading Application | Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling |
Coating | Bright Uncoated |
Cut Type | Single Cut |
Head Dia. | 1/4", 3/8", 1/2" |
Head Material | Carbide |
Head Material Grade | C2 |
Includes | Rosewood Box, SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SG-1, SG-3, SG-5, SM-1, SM-3, SM-5 |
Largest Head Dia. | 1/2" |
Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium |
Max. Speed | 65000 RPM |
Number Of Ends | 1 |
Set Type | Shape Assortment |
Shank Dia. | 1/4" |
Shank Material | Carbide |
Smallest Head Dia. | 1/4" |
Trade Number | SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SG-1, SG-3, SG-5, SM-1, SM-3, SM-5 |
End Type | Flat, Pointed, Radius |
Head Diameters Included | 1/2", 1/4", 3/8" |
Head Shapes Included | Cylinder, Tree, Cone |
Largest Head Diameter Included | 1/2" |
Maximum Operating Speed | 65000 RPM |
Number Of Burs Included | 12 |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Shank Diameter | 1/4" |
Smallest Head Diameter Included | 1/4" |
Trade Numbers Included | SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SG-1, SG-3, SG-5, SM-1, SM-3, SM-5 |