Item | Carbide Bur Set |
Abrading Application | Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling |
Coating | Bright Uncoated |
Cut Type | Single Cut |
Head Dia. | 1/2" |
Head Material | Carbide |
Head Material Grade | C2 |
Includes | Rosewood Box, SB-5, SC-5, SD-5, SF-5, SG-5, SH-5, SJ-5, SK-5 |
Largest Head Dia. | 1/2" |
Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium |
Max. Speed | 50000 RPM |
Number Of Ends | 1 |
Set Type | Shape Assortment |
Shank Dia. | 1/4" |
Shank Material | Carbide |
Smallest Head Dia. | 1/2" |
Trade Number | SB-5, SC-5, SD-5, SF-5, SG-5, SH-5, SJ-5, SK-5 |
End Type | Pointed, Radius |
Head Diameters Included | 1/2" |
Head Shapes Included | Cylinder, Ball, Tree, Flame, Cone |
Largest Head Diameter Included | 1/2" |
Maximum Operating Speed | 50000 RPM |
Number Of Burs Included | 8 |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Shank Diameter | 1/4" |
Smallest Head Diameter Included | 1/2" |
Trade Numbers Included | SB-5, SC-5, SD-5, SF-5, SG-5, SH-5, SJ-5, SK-5 |