Item | Carbide Bur Set |
Abrading Application | Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling |
Coating | Bright Uncoated |
Cut Type | Single Cut |
Head Dia. | 3/16", 1/4" |
Head Material | Carbide |
Head Material Grade | C2 |
Includes | Rosewood Box, SA-1, SA-14, SC-1, SC-14, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SL-1, SN-1 |
Largest Head Dia. | 1/4" |
Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium |
Max. Speed | 75000 RPM |
Number Of Ends | 1 |
Set Type | Shape Assortment |
Shank Dia. | 1/4" |
Shank Material | Carbide |
Smallest Head Dia. | 0.188" |
Trade Number | SA-1, SA-14, SC-1, SC-14, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SL-1, SN-1 |
End Type | Flat, Pointed, Radius |
Head Diameters Included | 1/4", 3/16" |
Head Shapes Included | Cylinder, Ball, Oval, Tree, Flame, Cone, Inverted Cone |
Largest Head Diameter Included | 1/4" |
Maximum Operating Speed | 75000 RPM |
Number Of Burs Included | 12 |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Shank Diameter | 1/4" |
Smallest Head Diameter Included | 3/16" |
Trade Numbers Included | SA-1, SA-14, SC-1, SC-14, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SL-1, SN-1 |