Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-006999 Piloted Die Tri mmer, 1 Inch Size Cut, SA-1, Overall Length 2 1/2 Inch | CP9BXX

GRAINGER 310-006999 Piloted Die Trimmer, 1 Inch Size Cut, SA-1, Overall Length 2 1/2 Inch Size

Item: CP9BXX Model: 310-006999Cross Ref: 55JD42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrimmer
Abrading ApplicationDeburring, Metalworking
Cutting Length1"
Head MaterialCarbide
Overall Length2 1/2"
Shank MaterialCarbide
Trade NumberSA-1
CoatingBright (Uncoated)
Cut TypeDouble
End TypeFlat
Head Diameter1/4"
Head Length1"
Head Material GradeGrade C2 Submicron
Head ShapeCylinder
Operating Speed - Maximum65000 RPM
Primary Material ApplicationFerrous Metals
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade NumberCut TypeCutting LengthHead Dia.Max. RpmHead MaterialCoatingNumber Of EndsPrice
GRAINGER 310-002500 Cylinder Bur Sa, Aluminum Cut, 1/4 Inch Shank, 3/8 Inch Head, 3/4 Inch Cut, Sa-3Nf | CP9BVC 310-002500SA-3NFAluminum Cut3/4"3/8"60000 RPMCarbideBright Uncoated1€33.79
GRAINGER 310-002502 Cylinder Bur Sa, Aluminum Cut, 1/4 Inch Shank, 5/8 Inch Head, 1 Inch Cut, Sa-6Nf | CP9BVD 310-002502SA-6NFAluminum Cut1"5/8"50000 RPMCarbideBright Uncoated1€75.03
GRAINGER 310-002026 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1 Inch Head, 1 Inch Cut, Sa-9 | CP9BVE 310-002026SA-9Double Cut1"1"30000 RPMCarbideBright Uncoated1€125.30
GRAINGER 310-002021 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, 1 Inch Cut, Sa-5 | CP9BVF 310-002021SA-5Double Cut1"1/2"50000 RPMCarbideBright Uncoated1€35.56
GRAINGER 310-002703 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, 1 Inch Cut, Sa-5L6 | CP9BVG 310-002703SA-5L6Double Cut1"1/2"50000 RPMCarbideBright Uncoated1€53.21
GRAINGER 310-002936 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, 1 Inch Cut, Sa-1L | CP9BVH 310-002936SA-1LDouble Cut1"1/4"65000 RPMCarbideBright Uncoated1€24.06
GRAINGER 310-002701 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, 1/2 Inch Cut, Sa-1L6 | CP9BVJ 310-002701SA-1L6Double Cut1/2"1/4"65000 RPMCarbideBright Uncoated1€30.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-006999 Piloted Die Trimmer, 1 Inch Size Cut, SA-1, Overall Length 2 1/2 Inch Size
€74.86 /unit