Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-006350 Flame Bur SH, Double Cut, 1/8 Inch Shank Dia, 1/8 Inch Head Dia, Length of Cut 1/4 in | CP9LTL

GRAINGER 310-006350 Flame Bur SH, Double Cut, 1/8 Inch Shank Dia, 1/8 Inch Head Dia, Length of Cut 1/4 in

Item: CP9LTL Model: 310-006350Cross Ref: 22YE26
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Abrading ApplicationContouring, Metalworking, Milling
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length1/4"
Head Dia.1/8"
Head MaterialCarbide
Head Material GradeC2
Head ShapeFlame
Material ApplicationBrass, Bronze, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 To 60 HRC, Steel Weldment, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm90000 RPM
Number Of Ends1
Overall Length2"
Shank Dia.1/8"
Shank MaterialCarbide
Trade NumberSH-41L2
End TypePointed
Head Diameter1/8"
Head Length1/4"
List Number310H
Maximum Operating Speed90000 RPM
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Shank Diameter1/8"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberMax. RpmCutting LengthHead Dia.Head ShapeHead MaterialCoatingPrice
GRAINGER 310-002154 Flame Bur SH, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Length of Cut 1-1/4 in | CP9LTB 310-002154Double CutSH-550000 RPM1 1/4"1/2"FlameCarbideBright Uncoated€47.67
GRAINGER 310-002730 Flame Bur SH, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Length of Cut 1-1/4 in | CP9LTC 310-002730Double CutSH-5L650000 RPM1 1/4"1/2"FlameCarbideBright Uncoated€66.09
GRAINGER 310-002157C Flame Bur SH, Double Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia, Length of Cut 5/8 in | CP9LTD 310-002157CDouble CutSH-165000 RPM5/8"1/4"FlameCarbideBright Uncoated€22.03
GRAINGER 310-002156 Flame Bur SH, Double Cut, 1/4 Inch Shank Dia, 3/4 Inch Head Dia, Length of Cut 1-5/8 in | CP9LTE 310-002156Double CutSH-735000 RPM1 5/8"3/4"FlameCarbideBright Uncoated€112.02
GRAINGER 310-002729 Flame Bur SH, Double Cut, 1/4 Inch Shank Dia, 5/16 Inch Head Dia, Length of Cut 3/4 in | CP9LTF 310-002729Double CutSH-2L660000 RPM3/4"5/16"FlameCarbideBright Uncoated€43.34
GRAINGER 310-002153 Flame Bur SH, Double Cut, 1/4 Inch Shank Dia, 5/16 Inch Head Dia, Length of Cut 3/4 in | CP9LTG 310-002153Double CutSH-260000 RPM3/4"5/16"FlameCarbideBright Uncoated€28.35
GRAINGER 310-002155 Flame Bur SH, Double Cut, 1/4 Inch Shank Dia, 5/8 Inch Head Dia, Length of Cut 1-7/16 in | CP9LTH 310-002155Double CutSH-650000 RPM1.438"5/8"FlameCarbideBright Uncoated€87.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-006350 Flame Bur SH, Double Cut, 1/8 Inch Shank Dia, 1/8 Inch Head Dia, Length of Cut 1/4 in
€12.54 /unit