Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002619 Tree Bur SF, Single Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CQ7RFM

GRAINGER 310-002619 Tree Bur SF, Single Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia

Item: CQ7RFM Model: 310-002619Cross Ref: 22YD57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank
Abrading ApplicationContouring, Hard-To-Reach Areas, Metalworking, Milling
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length1"
End TypeRadius End
Head Dia.1/2"
Head MaterialCarbide
Head Material GradeC2
Head ShapeRound Nose Tree
Included Angle14°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm65000 RPM
Number Of Ends1
Overall Length6 1/2"
Shank Dia.1/4"
Shank Length6"
Shank MaterialSteel
Trade NumberSF-5L6

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberMax. RpmCutting LengthHead Dia.Head ShapeEnd TypeHead MaterialPrice
GRAINGER 310-002513 Tree Bur SF, Aluminum Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CQ7RER 310-002513Aluminum CutSF-5NF65000 RPM1"1/2"Round Nose TreeRadius EndCarbide€55.51
GRAINGER 310-002521 Tree Bur SF, Aluminum Cut, 1/4 Inch Size Shank Dia, 1/4 Inch Heightead Dia | CQ7RET 310-002521Aluminum CutSF-1NF65000 RPM5/8"1/4"Round Nose TreeRadius EndCarbide€30.35
GRAINGER 310-002544 Tree Bur SF, Aluminum Cut, 1/4 Inch Size Shank Dia, 3/4 Inch Heightead Dia | CR3GQN 310-002544Aluminum CutSF-7NF65000 RPM1"3/4"Round Nose TreeRadius EndCarbide€99.10
GRAINGER 310-002512 Tree Bur SF, Aluminum Cut, 1/4 Inch Size Shank Dia, 3/8 Inch Heightead Dia | CQ7REU 310-002512Aluminum CutSF-3NF65000 RPM3/4"3/8"Round Nose TreeRadius EndCarbide€39.16
GRAINGER 310-002514 Tree Bur SF, Aluminum Cut, 1/4 Inch Size Shank Dia, 5/8 Inch Heightead Dia | CQ7REV 310-002514Aluminum CutSF-6NF65000 RPM1"5/8"Round Nose TreeRadius EndCarbide€86.79
GRAINGER 310-002719 Tree Bur SF, Double Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CQ7REW 310-002719Double CutSF-5L665000 RPM1"1/2"Round Nose TreeRadius EndCarbide€59.03
GRAINGER 310-002121 Tree Bur SF, Double Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CQ7REX 310-002121Double CutSF-565000 RPM1"1/2"Round Nose TreeRadius EndCarbide€37.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002619 Tree Bur SF, Single Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia
€53.22 /unit