Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002613 Oval Bur SE, Single Cut, 1/4 Inch Size Shank Dia, 1/4 Inch Heightead Dia | CQ3NXC

GRAINGER 310-002613 Oval Bur SE, Single Cut, 1/4 Inch Size Shank Dia, 1/4 Inch Heightead Dia

Item: CQ3NXC Model: 310-002613Cross Ref: 22YD53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank
Abrading ApplicationContouring, Hard-To-Reach Areas, Metalworking
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length3/8"
End TypeRadius End
Head Dia.1/4"
Head MaterialCarbide
Head Material GradeC2
Head ShapeOval
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 To 60 HRC, Steel Weldment, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm65000 RPM
Number Of Ends1
Overall Length6 1/4"
Shank Dia.1/4"
Shank Length6"
Shank MaterialCarbide
Trade NumberSE-1L6
Head Diameter1/4"
Head Length3/8"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
GRAINGER 310-002510 Oval Bur SE, Aluminum Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CQ3NWG 310-002510Aluminum CutSE-5NF7/8"1/2"50000 RPMOvalRadius EndCarbide€60.61
GRAINGER 310-004302 Oval Bur SE, Aluminum Cut, 1/4 Inch Size Shank Dia, 3/4 Inch Heightead Dia | CQ3NWH 310-004302Aluminum CutSE-7NF1"3/4"35000 RPMOvalRadius EndCarbide€116.71
GRAINGER 310-002509 Oval Bur SE, Aluminum Cut, 1/4 Inch Size Shank Dia, 3/8 Inch Heightead Dia | CQ3NWJ 310-002509Aluminum CutSE-3NF5/8"3/8"60000 RPMOvalRadius EndCarbide€43.26
GRAINGER 310-002511 Oval Bur SE, Aluminum Cut, 1/4 Inch Size Shank Dia, 5/8 Inch Heightead Dia | CQ3NWK 310-002511Aluminum CutSE-6NF1"5/8"50000 RPMOvalRadius EndCarbide€96.09
GRAINGER 310-002107 Oval Bur SE, Double Cut, 1/4 Inch Size Shank Dia, 1/2 Inch Heightead Dia | CQ3NWL 310-002107Double CutSE-57/8"1/2"50000 RPMOvalRadius EndCarbide€42.26
GRAINGER 310-002713 Oval Bur SE, Double Cut, 1/4 Inch Size Shank Dia, 1/4 Inch Heightead Dia | CQ3NWM 310-002713Double CutSE-1L63/8"1/4"65000 RPMOvalRadius EndCarbide€36.73
GRAINGER 310-002105C Oval Bur SE, Double Cut, 1/4 Inch Size Shank Dia, 1/4 Inch Heightead Dia | CQ3NWN 310-002105CDouble CutSE-13/8"1/4"65000 RPMOvalRadius EndCarbide€23.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002613 Oval Bur SE, Single Cut, 1/4 Inch Size Shank Dia, 1/4 Inch Heightead Dia
€32.66 /unit