Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002174 Cone Bur, Double Cut, 1/4 Inch, 1/2 Inch, 1/4 Inch, 2 Inch, Sk-5, 90 Deg. Included Angle | CP6QFY

GRAINGER 310-002174 Cone Bur, Double Cut, 1/4 Inch, 1/2 Inch, 1/4 Inch, 2 Inch, Sk-5, 90 Deg. Included Angle

Item: CP6QFY Model: 310-002174Cross Ref: 22YC70
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationAcute Angle Milling, Chamfering And Countersinking, Metalworking
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length1/4"
Head Dia.1/2"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Included Angle90°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm65000 RPM
Overall Length2"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSK-5
End TypePointed
Head Diameter1/2"
Head Length1/4"
Head ShapeCone

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberMax. RpmCutting LengthHead Dia.Head MaterialCoatingHead Material GradePrice
GRAINGER 310-002177 Cone Bur, Double Cut, 1/4 Inch, 1 Inch, 1/2 Inch, 2-1/4 Inch, Sk-9, 90 Deg. Included Angle | CP6QFX 310-002177Double CutSK-965000 RPM1/2"1"CarbideBright UncoatedGrade C2 Submicron€114.29
GRAINGER 310-002172C Cone Bur, Double Cut, 1/4 Inch, 1/4 Inch, 1/8 Inch, 2 Inch, Sk-1, 90 Deg. Included Angle | CP6QFZ 310-002172CDouble CutSK-165000 RPM1/8"1/4"CarbideBright UncoatedGrade C2 Submicron€20.83
GRAINGER 310-002175 Cone Bur, Double Cut, 1/4 Inch, 5/8 Inch, 5/16 Inch, 2-1/16 Inch, Sk-6, 90 Deg | CP6QGA 310-002175Double CutSK-665000 RPM0.312"5/8"CarbideBright UncoatedGrade C2 Submicron€46.86
GRAINGER 310-002169 Cone Bur, Double Cut, 1/8 Inch, 1/8 Inch, 1/16 Inch, 1-1/2 Inch, Sk-42, 90 Deg | CP6QGB 310-002169Double CutSK-4290000 RPM0.062"1/8"CarbideBright UncoatedGrade C2 Submicron€11.07
GRAINGER 310-001177C Cone Bur, Single Cut, 1/4 Inch, 1 Inch, 1/2 Inch, 2-1/4 Inch, Sk-9, 90 Deg. Included Angle | CP6QGC 310-001177CSingle CutSK-965000 RPM1/2"1"CarbideBright UncoatedGrade C2 Submicron€105.45
GRAINGER 310-001174 Cone Bur, Single Cut, 1/4 Inch, 1/2 Inch, 1/4 Inch, 2 Inch, Sk-5, 90 Deg. Included Angle | CP6QGD 310-001174Single CutSK-565000 RPM1/4"1/2"CarbideBright UncoatedGrade C2 Submicron€31.22
GRAINGER 310-001172 Cone Bur, Single Cut, 1/4 Inch, 1/4 Inch, 1/8 Inch, 2 Inch, Sk-1, 90 Deg. Included Angle | CP6QGE 310-001172Single CutSK-165000 RPM1/8"1/4"CarbideBright UncoatedGrade C2 Submicron€22.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002174 Cone Bur, Double Cut, 1/4 Inch, 1/2 Inch, 1/4 Inch, 2 Inch, Sk-5, 90 Deg. Included Angle
€29.15 /unit