Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002066 Cylinder Bur Sc, Double Cut, 1/8 Inch Shank Dia, 3/16 Inch Head Dia, Sc-53 | CP9BTP

GRAINGER 310-002066 Cylinder Bur Sc, Double Cut, 1/8 Inch Shank Dia, 3/16 Inch Head Dia, Sc-53

Item: CP9BTP Model: 310-002066Cross Ref: 22YA77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Bur Sc
Abrading ApplicationContouring, Metalworking, Surface Milling
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length1/2"
End TypeRadius End
Head Dia.3/16"
Head MaterialCarbide
Head Material GradeC2
Head ShapeCylindrical
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm75000 RPM
Number Of Ends1
Overall Length1.688"
Shank Dia.1/8"
Shank MaterialCarbide
Trade NumberSC-53
Head Diameter3/16"
Head Length1/2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeEnd TypeHead MaterialPrice
GRAINGER 310-002504 Cylinder Bur Sc, Aluminum Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Lg Of Cut 1 In | CP9BRP 310-002504Aluminum CutSC-5NF1"1/2"50000 RPMCylindricalRadius EndCarbide€63.61
GRAINGER 310-002519 Cylinder Bur Sc, Aluminum Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia, Sc-1Nf | CP9BRQ 310-002519Aluminum CutSC-1NF5/8"1/4"65000 RPMCylindricalRadius EndCarbide€30.80
GRAINGER 310-002525 Cylinder Bur Sc, Aluminum Cut, 1/4 Inch Shank Dia, 3/4 Inch Head Dia, Lg Of Cut 1 In | CP9BRR 310-002525Aluminum CutSC-7NF1"3/4"35000 RPMCylindricalRadius EndCarbide€130.98
GRAINGER 310-002503 Cylinder Bur Sc, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia, Sc-3Nf | CP9BRT 310-002503Aluminum CutSC-3NF3/4"3/8"60000 RPMCylindricalRadius EndCarbide€40.48
GRAINGER 310-002505 Cylinder Bur Sc, Aluminum Cut, 1/4 Inch Shank Dia, 5/8 Inch Head Dia, Lg Of Cut 1 In | CP9BRU 310-002505Aluminum CutSC-6NF1"5/8"50000 RPMCylindricalRadius EndCarbide€85.94
GRAINGER 310-002078 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 1 Inch Head Dia, Lg Of Cut 1 In | CP9BRV 310-002078Double CutSC-91"1"30000 RPMCylindricalRadius EndCarbide€158.77
GRAINGER 310-002707 Cylinder Bur Sc, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Lg Of Cut 1 In | CP9BRW 310-002707Double CutSC-5L61"1/2"50000 RPMCylindricalRadius EndCarbide€56.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002066 Cylinder Bur Sc, Double Cut, 1/8 Inch Shank Dia, 3/16 Inch Head Dia, Sc-53
€17.88 /unit