Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-001702X Cylinder Bur Sa, Single Cut, 1/4 Inch Shank, 3/8 Inch Head, 1 1/2 Inch Cut, Sa-3X | CP9BWU

GRAINGER 310-001702X Cylinder Bur Sa, Single Cut, 1/4 Inch Shank, 3/8 Inch Head, 1 1/2 Inch Cut

Item: CP9BWU Model: 310-001702XCross Ref: 22YA09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Bur Sa
Abrading ApplicationDeburring, Metalworking
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length1 1/2"
Head Dia.3/8"
Head MaterialCarbide
Head Material GradeC2
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 To 60 HRC, Steel Weldment, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm60000 RPM
Number Of Ends1
Overall Length3 1/4"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSA-3X
End TypeFlat
Head Diameter3/8"
Head Length1 1/2"
Head ShapeCylinder

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade NumberCut TypeCutting LengthHead Dia.Max. RpmHead MaterialCoatingNumber Of EndsPrice
GRAINGER 310-002500 Cylinder Bur Sa, Aluminum Cut, 1/4 Inch Shank, 3/8 Inch Head, 3/4 Inch Cut, Sa-3Nf | CP9BVC 310-002500SA-3NFAluminum Cut3/4"3/8"60000 RPMCarbideBright Uncoated1€33.79
GRAINGER 310-002502 Cylinder Bur Sa, Aluminum Cut, 1/4 Inch Shank, 5/8 Inch Head, 1 Inch Cut, Sa-6Nf | CP9BVD 310-002502SA-6NFAluminum Cut1"5/8"50000 RPMCarbideBright Uncoated1€75.03
GRAINGER 310-002026 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1 Inch Head, 1 Inch Cut, Sa-9 | CP9BVE 310-002026SA-9Double Cut1"1"30000 RPMCarbideBright Uncoated1€125.30
GRAINGER 310-002021 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, 1 Inch Cut, Sa-5 | CP9BVF 310-002021SA-5Double Cut1"1/2"50000 RPMCarbideBright Uncoated1€35.56
GRAINGER 310-002703 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, 1 Inch Cut, Sa-5L6 | CP9BVG 310-002703SA-5L6Double Cut1"1/2"50000 RPMCarbideBright Uncoated1€53.21
GRAINGER 310-002936 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, 1 Inch Cut, Sa-1L | CP9BVH 310-002936SA-1LDouble Cut1"1/4"65000 RPMCarbideBright Uncoated1€24.06
GRAINGER 310-002701 Cylinder Bur Sa, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, 1/2 Inch Cut, Sa-1L6 | CP9BVJ 310-002701SA-1L6Double Cut1/2"1/4"65000 RPMCarbideBright Uncoated1€30.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-001702X Cylinder Bur Sa, Single Cut, 1/4 Inch Shank, 3/8 Inch Head, 1 1/2 Inch Cut
€40.95 /unit