Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-001173 Cone Bur, Single Cut, 1/4 Inch, 3/8 Inch, 3/16 Inch, 1-15/16 Inch, Sk-3 | CQ4ULW

GRAINGER 310-001173 Cone Bur, Single Cut, 1/4 Inch, 3/8 Inch, 3/16 Inch, 1-15/16 Inch, Sk-3

Item: CQ4ULW Model: 310-001173Cross Ref: 22XZ64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationAcute Angle Milling, Chamfering And Countersinking, Metalworking
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length0.188"
Head Dia.3/8"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Included Angle90°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm65000 RPM
Overall Length1.938"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSK-3
End TypePointed
Head Diameter3/8"
Head Length3/16"
Head ShapeCone

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Included AngleMax. RpmHead MaterialCoatingPrice
GRAINGER 310-002166 Cone Bur, Double Cut, 1/4 Inch, 3/4 Inch, 11/16 Inch, 2-7/16 Inch, Sj-7 | CQ4ULU 310-002166Double CutSJ-70.688"3/4"60°65000 RPMCarbideBright Uncoated€68.85
GRAINGER 310-002173 Cone Bur, Double Cut, 1/4 Inch, 3/8 Inch, 3/16 Inch, 1-15/16 Inch, Sk-3 | CR3EYY 310-002173Double CutSK-30.188"3/8"90°65000 RPMCarbideBright Uncoated€19.31
GRAINGER 310-001166 Cone Bur, Single Cut, 1/4 Inch, 3/4 Inch, 11/16 Inch, 2-7/16 Inch, Sj-7 | CQ4ULV 310-001166Single CutSJ-70.688"3/4"60°65000 RPMCarbideBright Uncoated€68.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-001173 Cone Bur, Single Cut, 1/4 Inch, 3/8 Inch, 3/16 Inch, 1-15/16 Inch, Sk-3
€20.08 /unit