Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 30903P Hand Wheel, Unthreaded Hole, Revolving Handle, 3.1500 Inch Outside Dia, Silver | CP9YHW

GRAINGER 30903P Hand Wheel, Unthreaded Hole, Revolving Handle, 3.1500 Inch Outside Dia, Silver

Item: CP9YHW Model: 30903PCross Ref: 410M56
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
Bore Dia.1/2"
ColorSilver
FeaturesRear Finger Grip
FinishBright
HandleYes
Handle TypeRevolving
Outside Dia.3.15"
Handle Length1.67"
Handle MaterialDuroplast
Hub Diameter1.02"
Measurement SystemInch
Mounting Hole Diameter1/2"
Mounting TypeUnthreaded Hole
Wheel Diameter3.15"
Wheel Height0.41"
Wheel MaterialAluminum
Wheel TypeSolid

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHandle TypeHandleBore Dia.Outside Dia.Price
GRAINGER 30740P Hand Wheel, Unthreaded Hole, 10 Inch Outside Dia, Silver, 3/4 Inch Bore Dia | CP9YGP 30740P-No3/4"10"€78.08
GRAINGER 30913P Hand Wheel, Unthreaded Hole, 3.1500 Inch Outside Dia, Silver, 1/2 Inch Bore Dia | CP9YGQ 30913P-No1/2"3.15"€23.87
GRAINGER 30912P Hand Wheel, Unthreaded Hole, 3.1500 Inch Outside Dia, Silver, 3/8 Inch Bore Dia | CP9YGR 30912P-No3/8"3.15"€28.34
GRAINGER 30914P Hand Wheel, Unthreaded Hole, 3-15/16 Inch Outside Dia, Silver, 1/2 Inch Bore Dia | CP9YGT 30914P-No1/2"3.938"€34.01
GRAINGER 30734P Hand Wheel, Unthreaded Hole, 4 Inch Outside Dia, Silver, 1/2 Inch Bore Dia | CP9YGU 30734P-No1/2"4"€29.66
GRAINGER 30704P Hand Wheel, Unthreaded Hole, 4 Inch Outside Dia, Silver, 3/8 Inch Bore Dia | CP9YGV 30704P-No3/8"4"€29.66
GRAINGER 30915P Hand Wheel, Unthreaded Hole, 4-59/64 Inch Outside Dia, Silver, 1/2 Inch Bore Dia | CP9YGW 30915P-No1/2"4.922"€49.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30903P Hand Wheel, Unthreaded Hole, Revolving Handle, 3.1500 Inch Outside Dia, Silver
€49.96 /unit