Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 304-150-0300 Spiral Wound Metal Gasket 3 Inch 11/64 Inch | AH8JUJ 38UU44

GRAINGER 304-150-0300 Spiral Wound Metal Gasket 3 Inch 11/64 Inch

Item: AH8JUJ Model: 304-150-0300Cross Ref: 38UU44
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Wound Metal Gasket
ColorGray, Yellow
Grade304
Inside Dia.4"
MaterialCarbon Steel, Graphite, Stainless Steel
Metal DetectableNo
Outside Dia.5 3/8"
Pipe Size3"
Temp. Range-320°F to +842°F
Thickness0.172"
TypeRing
Fda ApprovedNo
Filler MaterialGraphite
For Ansi Flange ClassClass 150
For Flange Ansi ClassClass 150
For Pipe Size3"
Inside Diameter4"
Inside Ring MaterialNone
Maximum Operating Temperature842°F
Minimum Operating Temperature-320°F
Outside Diameter5 3/8"
Outside Rim ColorYellow
Outside Ring MaterialCarbon Steel
StandardsASME B16.20, ASME B16.5, ASME/ANSI
Stripe ColorGray
Winding Material304 Stainless Steel

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)0.51
Ship length (cm)13.46
Ship width (cm)13.46

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableTemp. RangeGradePrice
GRAINGER 304-150-0050 Spiral Wound Metal Gasket 1/2 Inch 11/64 inch | AH8JUC 38UU38 304-150-00503/4"1 7/8"Gray, YellowNo-320°F to +842°F304€1.97
GRAINGER 304-150-0075 Spiral Wound Metal Gasket 3/4 Inch 11/64 inch | AH8JUD 38UU39 304-150-00751"2 1/4"Gray, YellowNo-320°F to +842°F304€1.97
GRAINGER 304-150-0100 Spiral Wound Metal Gasket 1 Inch 11/64 Inch | AH8JUE 38UU40 304-150-01001 1/4"2 5/8"Gray, YellowNo-320°F to +842°F304€2.17
GRAINGER 304-150-0150 Spiral Wound Metal Gasket 1-1/2 11/64 Inch | AH8JUF 38UU41 304-150-01502 1/8"3 3/8"Gray, YellowNo-320°F to +842°F304€2.75
GRAINGER 304-150-0200 Spiral Wound Metal Gasket 2 Inch 11/64 Inch | AH8JUG 38UU42 304-150-02002 3/4"4 1/8"Gray, YellowNo-320°F to +842°F304€3.70
GRAINGER 304-150-0250 Spiral Wound Metal Gasket 2-1/2 11/64 inch | AH8JUH 38UU43 304-150-02503 1/4"4 7/8"Gray, YellowNo-320°F to +842°F304€5.13
GRAINGER 304-150-0400 Spiral Wound Metal Gasket 4 Inch 11/64 Inch | AH8JUK 38UU45 304-150-04005"6 7/8"Gray, YellowNo-320°F to +842°F304€8.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 304-150-0300 Spiral Wound Metal Gasket 3 Inch 11/64 Inch
€5.59 /unit