Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 300810350271 Outlet, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CR3GLT

GRAINGER 300810350271 Outlet, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Pipe

Item: CR3GLT Model: 300810350271Cross Ref: 20XY63
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeOutlet
ClassClass 3000
Finish/coatingPhosphate
Fitting MaterialLow Temperature Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter2 1/2"
Fitting Side A Threads Per Inch11.5
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeNPT
GradeGrade LF2
Includes SealNo
Max. Operating Pressure3000 psi
Overall Length1.438"
Specific Fitting ShapeOutlet
Fitting Side A Pipe Threading11 1/2"
Includes Pre-applied Thread SealantNo
Material GradeLF2
Maximum Operating Pressure3000 psi @ 100°F
Pipe Fitting MaterialLow Temperature Steel
StandardsANSI B1.20.1, ASME B16.11, ASTM A-350/ASME SA-350 - LF2

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeClassFitting Side A Outside DiameterPrice
GRAINGER 300811350212 Outlet, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XWK 300811350212Stainless SteelOutlet1 1/2"Socket1 1/2"SocketClass 30002 1/2"€148.06
GRAINGER 300811350218 Outlet, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XWL 300811350218Stainless SteelOutlet1 1/2"Socket1 1/2"SocketClass 30003"€184.95
GRAINGER 300281350212 Outlet, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XWM 300281350212Stainless SteelOutlet1 1/2"Socket1 1/2"SocketClass 30002 1/2"€148.06
GRAINGER 200791350218 Outlet, 1 Inch X 1 Inch Fitting Pipe Size, Female X Female, Class 3000, Stainless Steel | CQ4XWN 200791350218Stainless SteelOutlet1"Socket1"SocketClass 30001 3/4"€95.29
GRAINGER 100741350218 Outlet, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ4XWP 100741350218Stainless SteelOutlet1/2"Socket1/2"SocketClass 30001.062"€53.58
GRAINGER 100741350212 Outlet, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ4XWQ 100741350212Stainless SteelOutlet1/2"Socket1/2"SocketClass 30001 1/4"€53.00
GRAINGER 400341350218 Outlet, 2 Inch X 2 Inch Fitting Pipe Size | CQ4XWR 400341350218Stainless SteelOutlet2"Socket2"SocketClass 30003"€232.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 300810350271 Outlet, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Pipe
€157.90 /unit