Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 300300300071 Bolt Clamps, 301 Stainless Steel Band, 3 Inch 3 5/16 Inch Dia, SAE # 300 | CP7RRY

GRAINGER 300300300071 Bolt Clamps, 301 Stainless Steel Band, 3 Inch 3 5/16 Inch Dia, SAE # 300

Item: CP7RRY Model: 300300300071Cross Ref: 802UJ1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamps
Band MaterialStainless Steel
Band Material GradeGrade 301
Band Thickness0.025"
Band Width3/4"
Display Qty1
Installation Torque75 lbs.-in.
Sae Number300
Screw MaterialSteel
Screw Material FinishZinc Plated
Clamp Maximum Inside Diameter3 5/16"
Clamp Minimum Inside Diameter3"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSae NumberBand MaterialBand ThicknessBand WidthBand Material GradeScrew MaterialInstallation TorqueScrew Material FinishPkg. Qty.Price
GRAINGER 300300225070 Bolt Clamps, 301 Stainless Steel Band, 2 1/4 Inch to 2 9/16 Inch Dia, SAE # 225 | CP7RQJ 300300225070225Stainless Steel0.025"3/4"Grade 301Steel75 lbs.-in.Zinc Plated5€31.19
GRAINGER 300300225071 Bolt Clamps, 301 Stainless Steel Band, 2 1/4 Inch to 2 9/16 Inch Dia, SAE # 225 | CP7RQK 300300225071225Stainless Steel0.025"3/4"Grade 301Steel75 lbs.-in.Zinc Plated1€5.92
GRAINGER 300300275070 Bolt Clamps, 301 Stainless Steel Band, 2 3/4 Inch to 3 1/16 Inch Dia, SAE # 275 | CP7RQL 300300275070275Stainless Steel0.025"3/4"Grade 301Steel75 lbs.-in.Zinc Plated5€31.44
GRAINGER 300300306071 Bolt Clamps, 301 Stainless Steel Band, 3 1/16 Inch to 3 3/8 Inch Dia, SAE # 306 | CP7RQM 300300306071306Stainless Steel0.025"3/4"Grade 301Steel75 lbs.-in.Zinc Plated1€5.87
GRAINGER 300300306070 Bolt Clamps, 301 Stainless Steel Band, 3 1/16 Inch to 3 3/8 Inch Dia, SAE # 306 | CP7RQN 300300306070306Stainless Steel0.025"3/4"Grade 301Steel75 lbs.-in.Zinc Plated5€29.42
GRAINGER 300300350070 Bolt Clamps, 301 Stainless Steel Band, 3 1/2 Inch to 3 13/16 Inch Dia, SAE # 350 | CP7RQP 300300350070350Stainless Steel0.025"3/4"Grade 301Steel75 lbs.-in.Zinc Plated5€30.68
GRAINGER 300300350071 Bolt Clamps, 301 Stainless Steel Band, 3 1/2 Inch to 3 13/16 Inch Dia, SAE # 350 | CP7RQQ 300300350071350Stainless Steel0.025"3/4"Grade 301Steel75 lbs.-in.Zinc Plated1€5.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 300300300071 Bolt Clamps, 301 Stainless Steel Band, 3 Inch 3 5/16 Inch Dia, SAE # 300
€6.69 /unit