Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 3001300171 90 Deg. Elbow, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XYX

GRAINGER 3001300171 90 Deg. Elbow, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Pipe

Item: CQ4XYX Model: 3001300171Cross Ref: 20XY15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeElbow
ClassClass 3000
FinishPhosphate
Fitting MaterialLow Temperature Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter2 1/2"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Outside Diameter2 1/2"
Fitting Side B TypeSocket
Includes SealNo
Specific Fitting Angle90°
Specific Fitting ShapeElbow

Shipping Info:

Ship weight (kg) 1.0485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterFitting Side B Outside DiameterSpecific Fitting AngleBasic Fitting ShapeClassFitting MaterialPrice
GRAINGER 3001300371 45 Deg. Elbow, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ4XYW 30013003711 1/2"1 1/2"2 1/2"2 1/2"45°ElbowClass 3000Low Temperature Steel€253.90
GRAINGER 4001300171 90 Deg. Elbow, Low Temp Steel, 2 Inch X 2 Inch Fitting Pipe Size | CQ4XYY 40013001712"2"3"3"90°ElbowClass 3000Low Temperature Steel€262.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3001300171 90 Deg. Elbow, Low Temp Steel, 1 1/2 Inch X 1 1/2 Inch Pipe
€186.20 /unit