GRAINGER 2UPU6 Machine Screw, #10-32 Thread Size, 3/8 Inch Size Length, 316 Stainless Steel, Plain, Flat | CQ6XRR

GRAINGER MPFFIXX-100050-10000BX Machine Screw, 10-32 Thread Size, SS, 3/8 In Lg., Std, Gr. 316

Item: CQ6XRR Model: MPFFIXX-100050-10000BXCross Ref: 2UPU6
In Stock

Get it by Friday, Jun 13

€3,526.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishPlain
GradeGrade 316
Head Height0.116"
Head TypeFlat
Head Width0.362"
Includes NutsNo
Includes WashersNo
Length3/8"
MaterialStainless Steel
Overall Length1/2"
System Of MeasurementImperial
Thread Size#10-32
Thread TypeFine
TypeStandard Machine Screw
DrivePhillips
Drive Size#2
Fastener Length3/8"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Screw Size#10

Shipping Info:

Ship weight (kg) 18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MPFFIXX-100050-10000BX Machine Screw, 10-32 Thread Size, SS, 3/8 In Lg., Std, Gr. 316
€3,526.21 /pack