GRAINGER 2UPU1 Machine Screw, #10-32 Thread Size, 39/64 Inch Size Length, 316 Stainless Steel, Plain, Pan | CQ6XRU

GRAINGER MPPFIXX-100075-7000BX Machine Screw, 10-32 Thread Size, SS, Std, Pan

Item: CQ6XRU Model: MPPFIXX-100075-7000BXCross Ref: 2UPU1
In Stock

Get it by Tuesday, Jun 10

€3,613.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishPlain
GradeGrade 316
Head Height0.133"
Head TypePan
Head Width0.373"
Includes NutsNo
Includes WashersNo
MaterialStainless Steel
Overall Length3/4"
System Of MeasurementImperial
Thread Size#10-32
Thread TypeFine
TypeStandard Machine Screw
DrivePhillips
Drive Size#2
Includes NutNo

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MPPFIXX-100075-7000BX Machine Screw, 10-32 Thread Size, SS, Std, Pan
€3,613.07 /pack