Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2NJK2 Film Stock, 24 Inch Width, 24 Inch Length, Clear, 9000 PSI Tensile Strength, Plain | CQ3RRH

GRAINGER 2NJK2 Film Stock, 24 Inch Width, 24 Inch Length, Clear, 9000 PSI Tensile Strength, Plain

Item: CQ3RRH Model: 2NJK2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Stock
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingExcellent
MachinabilityFair
MaterialPolycarbonate
Max. Temp.270°F
Min. Temp.-211°F
Plastic ClarityClear
Plastic Hardness RatingHard
Plastic Length24"
Plastic Length Tolerance-0.25" to +0.25"
Plastic Thickness0.015"
Plastic Thickness Tolerance-10.0% to +10.0%
Plastic Width24"
Plastic Width Tolerance-0.25" to +0.25"
ShapeFilms, Rolls
Tensile Strength9000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.35%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic WidthPlastic LengthColorPlastic ClarityMin. Temp.Max. Temp.Water Absorption RatingPrice
GRAINGER BULK-PF-PC-40 Film Stock, 12 Inch Width, 12 Inch Length, Clear, 9700 PSI Tensile Strength, Plain | CR3ENX BULK-PF-PC-401/25"12"12"ClearClear-40°F240°FGood€11.76
GRAINGER BULK-PF-PC-34 Film Stock, 12 Inch Width, 12 Inch Length, Clear, 9700 PSI Tensile Strength, Plain | CQ3RRA BULK-PF-PC-340.03"12"12"ClearClear-40°F240°FGood€10.03
GRAINGER BULK-PF-PC-28 Film Stock, 12 Inch Width, 12 Inch Length, Clear, 9700 PSI Tensile Strength, Plain | CQ3RRB BULK-PF-PC-280.02"12"12"ClearClear-40°F240°FGood€8.48
GRAINGER BULK-PF-PC-35 Film Stock, 12 Inch Width, 24 Inch Length, Clear, 9700 PSI Tensile Strength, Plain | CQ3RRC BULK-PF-PC-350.03"12"24"ClearClear-40°F240°FGood€14.12
GRAINGER BULK-PF-PC-29 Film Stock, 12 Inch Width, 24 Inch Length, Clear, 9700 PSI Tensile Strength, Plain | CQ3RRD BULK-PF-PC-290.02"12"24"ClearClear-40°F240°FGood€10.60
GRAINGER BULK-PF-PC-21 Film Stock, 12 Inch Width, 3 1/3 ft Length, Clear, 9700 PSI Tensile Strength, Plain | CQ3RRE BULK-PF-PC-210.015"12"3.333 ft.ClearClear-40°F240°FGood€12.97
GRAINGER BULK-PF-PC-14 Film Stock, 12 Inch Width, 3 1/3 ft Length, Clear, 9700 PSI Tensile Strength, Plain | CQ3RRF BULK-PF-PC-140.01"12"3.333 ft.ClearClear-40°F240°FGood€10.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2NJK2 Film Stock, 24 Inch Width, 24 Inch Length, Clear, 9000 PSI Tensile Strength, Plain
€12.15 /unit