GRAINGER 2KUP1 CL 40 Cast Iron Rod, 1 3/4 Inch Outside Dia, +0.066/+0.114 in, 36 Inch Overall Length | CP8VDH

GRAINGER 2KUP1 CL 40 Cast Iron Rod, 1 3/4 Inch Outside Dia, +0.066/+0.114 in, 36 Inch Overall Length

Item: CP8VDH Model: 2KUP1
In Stock

Get it by Tuesday, Jun 17

€135.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness207
FabricationCast
FinishMill
GradeGrade CL 40
Includes Material CertificateYes
Length36"
Length Tolerance-3" to +3"
MaterialCast Iron
Outside Dia.1 3/4"
Outside Dia. Tolerance0.066" to 0.114"
Rockwell HardnessRockwell C50
ShapeRod
Tensile Strength40000 psi
Yield StrengthNot Rated
Heat TreatableYes
Heat TreatmentTempered
Material GradeCL 40
Mechanical FinishMill
Outside Diameter1 3/4"
Outside Diameter Tolerance+0.066/+0.114"
Overall Length36"
StandardsASTM A48 64

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeOutside Dia.Outside Dia. ToleranceYield StrengthTensile StrengthBrinell HardnessRockwell HardnessMaterialPrice
GRAINGER 2KUP6 80-55-06 Cast Iron Rod, 2 Inch Outside Dia, +0.071/+0.119 in, 12 Inch Overall Length, Cast | CP8VDE 2KUP6Grade 80-55-062"0.071" to 0.119"55000 psi80000 psi187Not RatedCast Iron€151.92
GRAINGER 2KUN9 CL 40 Cast Iron Rod, 1 1/2 Inch Outside Dia, +0.066/+0.114 in, 36 Inch Overall Length | CP8VDF 2KUN9Grade CL 401 1/2"0.066" to 0.114"Not Rated40000 psi207Rockwell C50Cast Iron€99.20
GRAINGER 2KUN8 CL 40 Cast Iron Rod, 1 1/4 Inch Outside Dia, +0.068/+0.102 in, 36 Inch Overall Length | CP8VDG 2KUN8Grade CL 401 1/4"0.068" to 0.102"Not Rated40000 psi207Rockwell C50Cast Iron€70.89
GRAINGER 2AHN9 CL 40 Cast Iron Rod, 10 Inch Outside Dia, +0.125/+0.383 in, 12 Inch Overall Length | CP8VDJ 2AHN9Grade CL 4010"0.125" to 0.383"42500 psi40000 psi183-Cast Iron€1,494.79
GRAINGER 2KUP5 CL 40 Cast Iron Rod, 2 3/4 Inch Outside Dia, +0.080/+0.140 in, 36 Inch Overall Length | CP8VDK 2KUP5Grade CL 402 3/4"0.08" to 0.14"Not Rated40000 psi207Rockwell C50Cast Iron€289.33
GRAINGER 2KUP2 CL 40 Cast Iron Rod, 2 Inch Outside Dia, +0.066/+0.114 in, 36 Inch Overall Length | CP8VDL 2KUP2Grade CL 402"0.066" to 0.114"Not Rated40000 psi207Rockwell C50Cast Iron€173.75
GRAINGER 2AHP2 CL 40 Cast Iron Rod, 3 1/4 Inch Outside Dia, +0.087/+0.163 in, 36 Inch Overall Length | CP8VDM 2AHP2Grade CL 403 1/4"0.087" to 0.163"42500 psi40000 psi197-Cast Iron€447.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2KUP1 CL 40 Cast Iron Rod, 1 3/4 Inch Outside Dia, +0.066/+0.114 in, 36 Inch Overall Length
€135.63 /unit