Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2EXV1 Magnetic Contact, Recessed Mount, Normally Open, Closed, #22 AWG Lead Size | CQ2KNY

GRAINGER 2EXV1 Magnetic Contact, Recessed Mount, Normally Open, Closed, #22 AWG Lead Size

Item: CQ2KNY Model: 2EXV1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnet
Depth0.438"
Electrical ConfigurationNormally Open
For Use WithWindows/Doors
Height7/16"
IncludesHardware
Lead Length18"
Length3/4"
Loop ConfigurationClosed
MaterialABS
Max. Current0.5A
Max. Gap Distance0.906"
Max. Voltage100V AC/DC
Operating Temp. Range-15°F to +160°F
TypeRecessed Mount
Width3/8"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialDepthTypeElectrical ConfigurationLoop ConfigurationMax. CurrentMax. Gap DistancePrice
GRAINGER 2EXV2 Magnetic Contact, Recessed Mount, Normally Open, Closed, #22 AWG Lead Size | CQ2KNH 2EXV23/8"ABS0.438"Recessed MountNormally OpenClosed0.5A1.453"€11.66
GRAINGER 2EXU7 Magnetic Contact, Recessed Mount, Normally Open, Closed, #22 AWG Lead Size | CQ2KNJ 2EXU73/8"ABS0.438"Recessed MountNormally OpenClosed0.5A7/8"€9.20
GRAINGER 2EXU8 Magnetic Contact, Recessed Mount, Normally Open, Closed, #22 AWG Lead Size | CQ2KNK 2EXU83/8"ABS0.438"Recessed MountNormally OpenClosed0.5A0.734"€9.84
GRAINGER 2EXU9 Magnetic Contact, Recessed Mount, Normally Open, Closed, #22 AWG Lead Size | CQ2KNL 2EXU93/8"ABS0.438"Recessed MountNormally OpenClosed0.5A1.062"€9.45
GRAINGER 2EXU2 Magnetic Contact, Surface Mount, Normally Open, Closed, #22 AWG Lead Size | CQ2KNM 2EXU21/4"ABS1/2"Surface MountNormally OpenClosed0.5A1"€19.67
GRAINGER 2EXU1 Magnetic Contact, Surface Mount, Normally Open, Closed, #22 AWG Lead Size | CQ2KNN 2EXU13/16"ABS1/4"Surface MountNormally OpenClosed0.5A0.562"€18.00
GRAINGER 2EXU4 Magnetic Contact, Surface Mount, Normally Open, Closed, #22 AWG Lead Size | CQ2KNP 2EXU49/16"ABS0.562"Surface MountNormally OpenClosed0.5A2 3/4"€24.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2EXV1 Magnetic Contact, Recessed Mount, Normally Open, Closed, #22 AWG Lead Size
€16.45 /unit