GRAINGER 2EWP2 Poly Tubing, 9 Inch Width, 1075 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RPV

GRAINGER 2EWP2 Poly Tubing, 9 Inch Width, 1075 Ft Roll Length, Fda Compliant, 3 Inch Core Dia

Item: CQ3RPV Model: 2EWP2
In Stock

Get it by Monday, Jun 16

€157.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoly Tubing
ColorClear
Core Dia.3"
MaterialLow Density Polyethylene
Max. Operating Temp.180°F
Min. Operating Temp.-60°F
Package ConfigurationCored Roll
Roll Dia.12"
Roll Length1075 ft.
Thickness4 mil.
Width9"
Core Diameter3"

Shipping Info:

Ship weight (kg) 13.005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMax. Operating Temp.Min. Operating Temp.Roll LengthRoll Dia.ThicknessMaterialCore Dia.Price
GRAINGER 5CYK4 Poly Tubing, 10 Inch Width, 1075 Ft Roll Length, 3 Inch Core Dia | CQ3RHH 5CYK4Pink180°F-60°F1075 ft.12"4 mil.Low Density Polyethylene3"€227.89
GRAINGER 5ZW56 Poly Tubing, 10 Inch Width, 1075 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHJ 5ZW56Clear180°F-60°F1075 ft.12"4 mil.Low Density Polyethylene3"€174.14
GRAINGER 2EWP4 Poly Tubing, 10 Inch Width, 2150 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHK 2EWP4Clear180°F-60°F2150 ft.12"2 mil.Low Density Polyethylene3"€181.34
GRAINGER 5CRA3 Poly Tubing, 10 Inch Width, 3500 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHL 5CRA3Clear180°F-60°F3500 ft.12"1.25 mil.Low Density Polyethylene3"€188.75
GRAINGER 5CRL9 Poly Tubing, 10 Inch Width, 500 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHM 5CRL9Clear180°F-60°F500 ft.12"6 mil.Low Density Polyethylene3"€706.38
GRAINGER 2EWP5 Poly Tubing, 10 Inch Width, 725 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHN 2EWP5Clear180°F-60°F725 ft.12"6 mil.Low Density Polyethylene3"€160.38
GRAINGER 5CPY1 Poly Tubing, 11/2 Inch Width, 1075 Ft Roll Length, Fda Compliant, 3 Inch Core Dia | CQ3RHP 5CPY1Clear180°F-60°F1075 ft.12"4 mil.Low Density Polyethylene3"€44.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2EWP2 Poly Tubing, 9 Inch Width, 1075 Ft Roll Length, Fda Compliant, 3 Inch Core Dia
€157.48 /unit