Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2CEC3 Stencil Kit, 0 To 9, 10 Inch Character Height, 5 Inch Character Width, Brass | CQ2HYC

GRAINGER 2CEC3 Stencil Kit, 0 To 9, 10 Inch Character Height, 5 Inch Character Width, Brass

Item: CQ2HYC Model: 2CEC3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€511.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStencil Kit
ApplicationGeneral Purpose
Character Height10"
Character Width5"
Characters Included0 To 9
ColorBlack
DutyModerate
InterlockingNo
MaterialBrass
Overall Height42"
ReusableYes
Self-adhesiveNo
Thickness0.007"
TypeNumber Set
Stencil TypeNumber Set

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMaterialCharacter HeightThicknessColorDutyInterlockingOverall HeightPrice
GRAINGER 20Y503 Stencil Kit, 0 To 9/A To Z/Punctuation, 1 1/2 Inch Character Height, Brass, Interlocking | CQ2HYD 20Y503Combination SetBrass1 1/2"0.007"YellowModerateYes3"€152.20
GRAINGER 20Y523 Stencil Kit, 0 To 9/A To Z/Punctuation, 1 Inch Character Height, Brass, Interlocking | CQ2HYE 20Y523Combination SetBrass1"0.015"BlackLightYes2.188"€42.38
GRAINGER 20Y524 Stencil Kit, 0 To 9/A To Z/Punctuation, 2 Inch Character Height, Pvc, Interlocking | CQ2HYF 20Y524Combination SetPVC2"0.015"BlackLightYes3 3/8"€37.29
GRAINGER 20Y504 Stencil Kit, 0 To 9/A To Z/Punctuation, 6 Inch Character Height, Brass, Interlocking | CQ2HYG 20Y504Combination SetBrass6"0.007"YellowModerateYes8 1/4"€692.29
GRAINGER 20Y513 Stencil Kit, 0 To 9/Beginner/Dash/Period/Plain Ender, 3 Inch Character Ht | CQ2HYH 20Y513Number SetBrass3"0.007"YellowModerateYes5"€45.17
GRAINGER 20Y514 Stencil Kit, 0 To 9/Beginner/Dash/Period/Plain Ender, 4 Inch Character Ht | CQ2HYJ 20Y514Number SetBrass4"0.007"YellowModerateYes6"€67.31
GRAINGER 20Y515 Stencil Kit, 0 To 9/Beginner/Dash/Period/Plain Ender, 6 Inch Character Ht | CQ2HYK 20Y515Number SetBrass6"0.007"YellowModerateYes8 1/4"€140.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2CEC3 Stencil Kit, 0 To 9, 10 Inch Character Height, 5 Inch Character Width, Brass
€511.59 /unit