Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2CDY9 Letter and Number Set, 0 to 8 /Ampersand /A to Z, Steel | CQ4EZD

GRAINGER 2CDY9 Letter and Number Set, 0 to 8 /Ampersand /A to Z, Steel

Item: CQ4EZD Model: 2CDY9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter and Number Set
Case MaterialPlastic
Character Height1/4"
Characters Included0 To 8 (With 6 Serving As 9), A To Z, Amper Sand (&)
DutyModerate
FontBritish
For Max Surface HardnessRockwell C62
Impression Letter TypeLow Stress Full Character
Includes HolderNo
MaterialSteel
Metal Stamp TypeLetter/Number Set
Shank Length3"

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMetal Stamp TypeCharacter HeightCharacters IncludedShank LengthImpression Letter TypeFor Max Surface HardnessCase MaterialDutyPrice
GRAINGER 2CDY6 Letter and Number Set, 0 to 8 /Ampersand /A to Z, Steel | CQ4EZB 2CDY6Letter/Number Set1/8"0 To 8 (With 6 Serving As 9), A To Z, Amper Sand (&)2 3/4"Low Stress Full CharacterRockwell C62PlasticModerate€218.92
GRAINGER 2CDY7 Letter Set, Ampersand /A to Z, 1/4 Inch Character Ht, 3 Inch Shank Length, Steel | CQ4EZC 2CDY7Letter Set1/4"A To Z, Amper Sand (&)3"Low Stress Full CharacterRockwell C62PlasticModerate€212.52
GRAINGER 2CDY8 Number Set, 0 to 8 With 6 Serving as 9, 1/4 Inch Character Height, 3 Inch Shank Length | CR3EUP 2CDY8Number Set1/4"0 To 8 (With 6 Serving As 9)3"Low Stress Full CharacterRockwell C62PlasticModerate€91.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2CDY9 Letter and Number Set, 0 to 8 /Ampersand /A to Z, Steel
€362.18 /unit