GRAINGER 2AHH8 Carbon Steel Rod, 4 Inch Outside Dia, 36 Inch Overall Length | CP8UHF

GRAINGER 2AHH8 Carbon Steel Rod, 4 Inch Outside Dia, 36 Inch Overall Length

Item: CP8UHF Model: 2AHH8
In Stock

Get it by Thursday, Jun 12

€452.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness70
FabricationCold Finished
FinishMill
GradeGrade 1018
Includes Material CertificateYes
Length36"
Length Tolerance-3" to +3"
Machinability78%
MaterialCarbon Steel
Outside Dia.4"
Outside Dia. Tolerance-0.004" to 0"
Rockwell HardnessNot Rated
ShapeRod
Tensile Strength65000 psi
Tolerance RatingStandard
Yield Strength55000 psi
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Material GradeGrade 1018
Mechanical FinishMill
Outside Diameter4"
Outside Diameter Tolerance0", 0.004"
Overall Length36"
StandardsASTM A108, ASTM A29
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 58.5045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationMachinabilityOutside Dia.Outside Dia. TolerancePrice
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 7166_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€29.87
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 7166_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€66.91
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 7166_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€111.72
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 4798_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€23.06
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 4798_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€62.31
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 4798_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€87.70
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 21635_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/8"-0.002" to +0.002"€13.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2AHH8 Carbon Steel Rod, 4 Inch Outside Dia, 36 Inch Overall Length
€452.56 /unit