Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2AE22 Fully Threaded Stud, 1 1/4 8 Thread Size, Steel, Grade B7, Black Oxide | CP9RCR

GRAINGER STUDB71250700-004BX Fully Threaded Stud, 1 1/4 In - 8 Thread Size, 7 In Lg., Gr. B7, Blk Oxide, 125000 psi TS

Item: CP9RCR Model: STUDB71250700-004BXCross Ref: 2AE22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
ColorBlack
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Includes NutsNo
Length7"
MaterialSteel
Max. Temp.1000°F
Min. Yield Strength105000 psi
Number Of Nuts0
Resistance PropertiesHigh Temperature Resistant
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1 1/4"-8
Material Grade/classGrade B7
Maximum Temperature1000°F
Minimum Yield Strength105000 psi
Number Of Nuts Included0
Overall Length7"
Rockwell HardnessC35 Max
Thread Fit2A

Shipping Info:

Ship weight (kg) 3.915
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STUDB71250700-004BX Fully Threaded Stud, 1 1/4 In - 8 Thread Size, 7 In Lg., Gr. B7, Blk Oxide, 125000 psi TS
€83.82 /pack