GRAINGER 29NH27 Speed Bump, Rubber, Black/Yellow, 10 Ft Lg, 36 Inch Width, 2 Inch Ht | CQ4ZKQ

GRAINGER 29NH27 Speed Bump, Rubber, Black/Yellow, 10 Ft Lg, 36 Inch Width, 2 Inch Height

Item: CQ4ZKQ Model: 29NH27
In Stock

Get it by Tuesday, Jun 10

€934.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Bump
ColorBlack, Yellow
Height2"
IncludesConcrete Mounting Hardware
Includes Cable ChannelNo
Installation Hardware IncludedYes
Installation MethodBolts
Installation SurfaceConcrete
Length10 ft.
MaterialRubber
Number Of Cable Channels0
Number Of Installation Holes31
Tensile Strength435 psi
Traffic Speed Rating10 mph to 15 mph
Width36"
Includes Installation HardwareYes
Product TypeSpeed Bump

Shipping Info:

Ship weight (kg) 90
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorInstallation SurfaceHeightInstallation Hardware IncludedIncludes Cable ChannelTraffic Speed RatingNumber Of Installation HolesPkg. Qty.Price
GRAINGER GNRS2431YB Alley Bump, Rubber, Black/Yellow, 48 Inch Lg, 12 Inch Width, 2 1/8 Inch Ht | CQ4ZJE GNRS2431YBRubberBlack, YellowAsphalt, Concrete2 1/8"NoYes1 mph to 5 mph31€501.26
GRAINGER GNRS2631YB Alley Bump, Rubber, Black/Yellow, 72 Inch Lg, 12 Inch Width, 2 1/8 Inch Ht | CQ4ZJF GNRS2631YBRubberBlack, YellowAsphalt, Concrete2 1/8"NoYes1 mph to 5 mph41€586.76
RFQ
GRAINGER 29NH38 Lag Bolts Shields, Aluminum, Silver | CQ4ZJG 29NH38AluminumSilver------1€6.01
GRAINGER GNR91500-2 Lag Bolts, Metal/Zinc, Silver, 6 Inch Length, 6 Inch Height, 2 PK | CQ4ZJH GNR91500-2Metal, ZincSilverConcrete6"----2€22.47
GRAINGER GNR91500-4 Lag Bolts, Metal/Zinc, Silver, 6 Inch Length, 6 Inch Height, GNR91500-4, 4 PK | CQ4ZJJ GNR91500-4Metal, ZincSilverConcrete6"----4€43.99
GRAINGER 29NH37 Lag Bolts, Steel, Silver | CQ4ZJK 29NH37SteelSilver------1€6.53
GRAINGER COMBO 1 Lag Bolts, Steel, Silver, COMBO 1 | CQ4ZJL COMBO 1SteelSilver------1€50.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 29NH27 Speed Bump, Rubber, Black/Yellow, 10 Ft Lg, 36 Inch Width, 2 Inch Height
€934.19 /unit