Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 26227_12.375_60 1095 Carbon Steel Sheet, 0.01 Inch Thick, 12 3/8 Inch X 5 Feet Nominal Size | CQ6WQE

GRAINGER 26227_12.375_60 Sheet, 1095 Carbon Steel, 0.01 Inch Thick, 12 3/8 Inch X 5 Feet Nominal Size

Item: CQ6WQE Model: 26227_12.375_60Cross Ref: 799F45
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell Hardness451
FabricationCold Finished
FinishMill
Heat TreatableYes
Heat TreatmentSpring Tempered
Includes Material CertificateYes
Length5 ft.
Length ToleranceNot Rated
Machinability42%
MaterialCarbon Steel
Rockwell HardnessRockwell C48 To C51
ShapeSheet
Tensile StrengthNot Rated
Thickness0.01"
Thickness Tolerance-0.0008" to +0.0008"
Tolerance RatingStandard
Width12 3/8"
Width Tolerance-0.125" to +0.125"
Material GradeGrade 1095
Mechanical FinishMill
Overall Length5 ft.
Overall Width12 3/8"
StandardsAISI 1095, ASTM A684, C1095, UNS G10950
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.1745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFabricationTensile StrengthYield StrengthMaterialShapePrice
GRAINGER 12781_12_12 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6WKK 12781_12_12MillCold Finished49900 psi-Carbon SteelSheet€17.27
GRAINGER 12781_12_24 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6WKL 12781_12_24MillCold Finished49900 psi-Carbon SteelSheet€30.50
GRAINGER 12781_12_36 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6WKM 12781_12_36MillCold Finished49900 psi-Carbon SteelSheet€30.66
GRAINGER 12781_24_24 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 24 Inch Nominal Size | CQ6WKN 12781_24_24MillCold Finished49900 psi-Carbon SteelSheet€50.99
GRAINGER 12781_24_36 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 36 Inch Nominal Size | CQ6WKP 12781_24_36MillCold Finished49900 psi-Carbon SteelSheet€76.23
GRAINGER 12781_24_48 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ6WKQ 12781_24_48MillCold Finished49900 psi-Carbon SteelSheet€92.25
GRAINGER 12781_36_36 Carbon Steel Sheet, 0.0239 Inch Thick, 36 Inch X 36 Inch Nominal Size | CQ6WKR 12781_36_36MillCold Finished49900 psi-Carbon SteelSheet€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 26227_12.375_60 Sheet, 1095 Carbon Steel, 0.01 Inch Thick, 12 3/8 Inch X 5 Feet Nominal Size
€177.14 /unit