Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 25506_36_0 Aluminum U-Channel 6063, 36 Inch Overall Length, T52 | CP7NLD

GRAINGER 25506_36_0 Aluminum U-Channel 6063, 36 Inch Overall Length, T52

Item: CP7NLD Model: 25506_36_0Cross Ref: 795MC4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Channel Stock
Base Thickness0.109"
Brinell Hardness73
FabricationExtruded
FinishMill
GradeGrade 6063
Heat TreatmentYes
Includes Material CertificateYes
Leg Inside Corner ShapeSquare
Leg Thickness0.109"
Length36"
MaterialAluminum
Outside Base Width1/2"
Outside Leg Length3/8"
ShapeU Channel
TemperT52
Tensile Strength35000 psi
U-channel Profile TypeArchitectural
Yield Strength31000 psi
Heat TreatableYes
Material GradeGrade 6063
Mechanical FinishMill
Outer Leg Length3/8"
Overall Length36"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelU-channel Profile TypeOutside Base WidthBrinell HardnessTemperLeg ThicknessInside HeightInside Base WidthBase ThicknessPrice
GRAINGER 25506_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHN 25506_12_0Architectural1/2"73T520.109"--0.109"€5.32
GRAINGER 25508_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHP 25508_12_0Architectural1/2"73T521/8"--1/8"€5.32
GRAINGER 25509_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHQ 25509_12_0Architectural1/2"73T521/8"--1/8"€5.32
GRAINGER 25511_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHR 25511_12_0Architectural3/4"73T521/8"--1/8"€5.50
GRAINGER 7035_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHT 7035_12_0Architectural2"73T521/8"--1/8"€12.32
GRAINGER 21786_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CP7NHU 21786_12_0Architectural1"73T521/8"--1/8"€9.27
GRAINGER 25515_12_0 Aluminum U-Channel 6063, 12 Inch Overall Length, T52 | CR3BXA 25515_12_0Architectural1 1/4"73T521/8"--1/8"€6.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 25506_36_0 Aluminum U-Channel 6063, 36 Inch Overall Length, T52
€9.33 /unit