GRAINGER 25125_26_0 932 Bronze Rectangular Bar, 8 Inch X 26 Inch Nominal Size, 0.625 Inch Thick | CP7YYW

GRAINGER 25125_26_0 Bronze Rectangular Bar, 8 Inch X 26 Inch Nominal Size, 0.625 Inch Thick

Item: CP7YYW Model: 25125_26_0Cross Ref: 804WC3
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
FabricationCast
Includes Material CertificateYes
MaterialBronze
Material GradeGrade 932
Mechanical FinishMill
Nominal Size (wxl)8" x 26"
Overall Length26"
Overall Width8"
Rockwell HardnessB27
ShapeRectangular Bar
StandardsASTM B505
Tensile Strength35000 psi
Thickness0.625"
Thickness ToleranceNot Rated
Tolerance RatingOversized
Yield Strength20000 psi

Shipping Info:

Ship weight (kg) 31.6485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
GRAINGER 25114_13_0 932 Bronze Rectangular Bar, 10 Inch X 13 Inch Nominal Size, 0.5 Inch Thick | CP7YWJ 25114_13_025114_13_0€820.94
GRAINGER 25154_13_0 932 Bronze Rectangular Bar, 10 Inch X 13 Inch Nominal Size, 1 Inch Thick | CP7YWK 25154_13_025154_13_0€1,466.20
GRAINGER 25172_13_0 932 Bronze Rectangular Bar, 10 Inch X 13 Inch Nominal Size, 1.25 Inch Thick | CP7YWL 25172_13_025172_13_0€1,851.22
GRAINGER 25186_13_0 932 Bronze Rectangular Bar, 10 Inch X 13 Inch Nominal Size, 1.5 Inch Thick | CP7YWM 25186_13_025186_13_0€2,085.64
GRAINGER 25114_26_0 932 Bronze Rectangular Bar, 10 Inch X 26 Inch Nominal Size, 0.5 Inch Thick | CP7YWN 25114_26_025114_26_0€1,641.84
GRAINGER 25127_26_0 932 Bronze Rectangular Bar, 10 Inch X 26 Inch Nominal Size, 0.625 Inch Thick | CP7YWP 25127_26_025127_26_0€1,998.66
GRAINGER 25140_26_0 932 Bronze Rectangular Bar, 10 Inch X 26 Inch Nominal Size, 0.75 Inch Thick | CP7YWQ 25140_26_025140_26_0€2,305.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 25125_26_0 Bronze Rectangular Bar, 8 Inch X 26 Inch Nominal Size, 0.625 Inch Thick