GRAINGER 250C362472PT Commercial Storage Cabinet, Tan, 72 x 36 x 24 Inch Size, Unassembled | CD3VKE 411L26

GRAINGER 250C362472PT Commercial Storage Cabinet, Tan, 72 x 36 x 24 Inch Size, Unassembled

Item: CD3VKE Model: 250C362472PTCross Ref: 411L26
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€646.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledUnassembled
ColorTan
Depth24"
Door TypeStandard
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Gold
Handle TypeSwing
Height72"
Height RangeFull Height
Locking MechanismKeyed
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Shelf Capacity150 lbs.
Strength RatingCommercial
StyleCombination Wardrobe
Width36"
Base TypeFrame
Cabinet ColorTan
Cabinet FinishPowder Coated
Cabinet StyleHanging Rod And Shelves
Door Handle TypeSwing
Duty RatingLight Duty
For Use OutdoorsNo
Frame AssembledUnassembled
Load Capacity Per Shelf150 lbs.
Lock TypeKeyed
Mounting LocationFreestanding
Overall Depth24"
Overall Height72"
Overall Width36"
Panel Material Thickness24 ga.
Shelf AdjustabilityAdjustable

Shipping Info:

Ship weight (kg) 53.55
Ship height (cm)182.88
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelHeight RangeDoor TypeColorAssembled/unassembledNumber Of ShelvesStyleHeightDepthPrice
GRAINGER 210S361830A-PT Commercial Storage Cabinet, Tan, 30 Inch H x 36 W x 18 Inch D, Assembled | CD2GCQ 411K72 210S361830A-PTDesk HeightStandardTanAssembled1Shelving30"18"€462.75
GRAINGER 210S362472A-HG Commercial Storage Cabinet, Dark Gray, 72 Inch H x 36 W x 24 Inch D, Assembled | CD2GCR 411K95 210S362472A-HGFull HeightStandardDark GrayAssembled4Shelving72"24"€805.72
RFQ
GRAINGER 210S362472A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 24 Inch D, Assembled | CD2GCT 411K96 210S362472A-PTFull HeightStandardTanAssembled4Shelving72"24"€825.14
RFQ
GRAINGER 230W361872A-ME Commercial Storage Cabinet, Black, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2GCU 411L04 230W361872A-MEFull HeightStandardBlackAssembled1Wardrobe72"18"€603.31
RFQ
GRAINGER 250C361872A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2GCV 411L16 250C361872A-PTFull HeightStandardTanAssembled4Combination Wardrobe72"18"€703.46
RFQ
GRAINGER 210S361872A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2MTE 411K84 210S361872A-PTFull HeightStandardTanAssembled4Shelving72"18"€752.86
RFQ
GRAINGER 210S361872PT Commercial Storage Cabinet, Tan, 72 x 36 x 18 Inch Size, Unassembled | CD2WUM 411K88 210S361872PTFull HeightStandardTanUnassembled4Shelving72"18"€608.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 250C362472PT Commercial Storage Cabinet, Tan, 72 x 36 x 24 Inch Size, Unassembled
€646.91 /unit