GRAINGER 25049_13_0 932 Bronze Round Tube, 10 Inch OD, 8.5 Inch ID, 13 Inch Length, 0.75 Inch Wall Thick | CR3CBG

GRAINGER 25049_13_0 Bronze Round Tube, 10 Inch OD, 8.5 Inch ID, 13 Inch Length, 0.75 Inch Wall Thick

Item: CR3CBG Model: 25049_13_0Cross Ref: 804PJ4
In Stock

Get it by Tuesday, Jun 17

€2,278.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
FabricationCast
Includes Material CertificateYes
Inside Diameter8.5"
MaterialBronze
Material GradeGrade 932
Mechanical FinishMill
Outside Diameter10"
Outside Diameter Tolerance+0.078"/+0.11"
Overall Length13"
Rockwell HardnessB27
StandardsASTM B505
Tolerance RatingOversized
Wall Thickness0.75"
Yield Strength20000 psi

Shipping Info:

Ship weight (kg) 48.861
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
GRAINGER 25755_13_0 863 Bronze Round Tube, 1 1/2 Inch OD, 1 Inch ID, 13 Inch Length, 0.25 Inch Wall Thick | CP7WQK 25755_13_025755_13_0€108.54
GRAINGER 25760_13_0 863 Bronze Round Tube, 2 1/2 Inch OD, 2 Inch ID, 13 Inch Length, 0.25 Inch Wall Thick | CP7WQL 25760_13_025760_13_0€181.25
GRAINGER 15736_13_0 863 Bronze Round Tube, 2 Inch OD, 1 Inch ID, 13 Inch Length, 0.5 Inch Wall Thick | CP7WQM 15736_13_015736_13_0€166.74
GRAINGER 25758_13_0 863 Bronze Round Tube, 2 Inch OD, 1.5 Inch ID, 13 Inch Length, 0.25 Inch Wall Thick | CP7WQN 25758_13_025758_13_0€118.15
GRAINGER 15739_13_0 863 Bronze Round Tube, 4 Inch OD, 2 Inch ID, 13 Inch Length, 1 Inch Wall Thick | CP7WQP 15739_13_015739_13_0€519.76
GRAINGER 13977_13_0 932 Bronze Round Tube, 1 1/2 Inch OD, 0.5 Inch ID, 13 Inch Length, 0.5 Inch Wall Thick | CP7WQQ 13977_13_013977_13_0€116.85
GRAINGER 13977_3_0 932 Bronze Round Tube, 1 1/2 Inch OD, 0.5 Inch ID, 3 Inch Length, 0.5 Inch Wall Thick | CP7WQR 13977_3_013977_3_0€36.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 25049_13_0 Bronze Round Tube, 10 Inch OD, 8.5 Inch ID, 13 Inch Length, 0.75 Inch Wall Thick
€2,278.34 /unit