GRAINGER 24188S100-B3 Bar Grating Smooth 24 Inch Width 1 Inch Height | AJ2FFE 49N224

GRAINGER 24188S100-B3 Bar Grating Smooth 24 Inch Width 1 Inch Height

Item: AJ2FFE Model: 24188S100-B3Cross Ref: 49N224
In Stock

Get it by Friday, Jun 13

€632.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bar Thickness (in.)0.188"
GradeGrade 304
Height1"
MaterialStainless Steel
Span36"
SurfaceSmooth
Width24"
Bearing Bar Spacing1.19"
Bearing Bar Thickness0.188"
Cross Bar Spacing4"
Material GradeGrade 304
Overall Height1"
Overall Length36"
Overall Width24"
ShapeRectangle
StandardsASTM A-167
Top SurfaceSmooth
Weight7 lbs.-sq. ft.

Shipping Info:

Ship weight (kg) 19.845
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)60.96

Product Variants

ProductModelHeightSpanBar SpacingBar Thickness (in.)SurfacePrice
GRAINGER 24188S100-B2 Bar Grating Smooth 24 Inch Width 1 Inch Height | AJ2FFD 49N223 24188S100-B21"24"4"0.188"Smooth€410.64
GRAINGER 24188S100-B4 Bar Grating Smooth 24 Inch Width 1 Inch Height | AJ2FFF 49N225 24188S100-B41"48"4"0.188"Smooth€780.27
GRAINGER 24188S100-B6 Bar Grating Smooth 24 Inch Width 1 Inch Height | AJ2FFG 49N226 24188S100-B61"72"4"0.188"Smooth€1,171.06
RFQ
GRAINGER 24188S100-B8 Bar Grating Smooth 24 Inch Width 1 Inch Height | AJ2FFH 49N227 24188S100-B81"96"4"0.188"Smooth€1,560.04
RFQ
GRAINGER 24188S100-B10 Bar Grating Smooth 24 Inch Width 1 Inch Height | AJ2FFJ 49N228 24188S100-B101"120"4"0.188"Smooth€1,938.25
GRAINGER 24188S100-C2 Bar Grating Smooth 36 Inch Width 1 Inch Height | AJ2FFK 49N229 24188S100-C21"24"4"0.188"Smooth€597.03
GRAINGER 24188S100-C3 Bar Grating Smooth 36 Inch Width 1 Inch Height | AJ2FFL 49N230 24188S100-C31"36"4"0.188"Smooth€873.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 24188S100-B3 Bar Grating Smooth 24 Inch Width 1 Inch Height
€632.26 /unit