GRAINGER 24125S100-C3 Bar Grating, 304, Stainless Steel, Smooth, 1 Inch Overall Height | CQ6GQB

GRAINGER 24125S100-C3 Bar Grating, 304, Stainless Steel, Smooth, 1 Inch Overall Height

Item: CQ6GQB Model: 24125S100-C3Cross Ref: 38MJ80
In Stock

Get it by Friday, Jun 13

€653.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bearing Bar Spacing1.19"
Bearing Bar Thickness1/8"
Cross Bar Spacing4"
MaterialStainless Steel
Overall Height1"
Overall Length36"
Overall Width36"
ShapeSquare
Top SurfaceSmooth
Weight Capacity5 lbs.-sq. ft.
Material GradeGrade 304
StandardsASTM A-167
Weight5 lbs.-sq. ft.

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)91.44

Product Variants

ProductModelTop SurfaceOverall HeightOverall WidthOverall LengthBearing Bar ThicknessShapePrice
GRAINGER 24188R100-C12 Bar Grating, 304, Stainless Steel, Serrated, 1 Inch Overall Height | CQ6GPN 24188R100-C12Serrated1"36"12 ft.0.188"Rectangle€3,733.89
GRAINGER 24188R100-B12 Bar Grating, 304, Stainless Steel, Serrated, 1 Inch Overall Height | CQ6GPP 24188R100-B12Serrated1"24"12 ft.0.188"Rectangle€2,501.83
GRAINGER 24188R125-B12 Bar Grating, 304, Stainless Steel, Serrated, 1.25 Inch Overall Height | CQ6GPQ 24188R125-B12Serrated1 1/4"24"12 ft.0.188"Rectangle€2,984.09
GRAINGER 24188R125-C12 Bar Grating, 304, Stainless Steel, Serrated, 1.25 Inch Overall Height | CQ6GPR 24188R125-C12Serrated1 1/4"36"12 ft.0.188"Rectangle€4,467.44
GRAINGER 24125S100-B10 Bar Grating, 304, Stainless Steel, Smooth, 1 Inch Overall Height | CQ6GPT 24125S100-B10Smooth1"24"10 ft.1/8"Rectangle€1,445.59
GRAINGER 24125S100-B12 Bar Grating, 304, Stainless Steel, Smooth, 1 Inch Overall Height | CQ6GPU 24125S100-B12Smooth1"24"12 ft.1/8"Rectangle€1,728.87
GRAINGER 24125S100-B2 Bar Grating, 304, Stainless Steel, Smooth, 1 Inch Overall Height | CQ6GPV 24125S100-B2Smooth1"24"24"1/8"Square€314.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 24125S100-C3 Bar Grating, 304, Stainless Steel, Smooth, 1 Inch Overall Height
€653.09 /unit