GRAINGER 23753_36_36 Carbon Steel Sheet, 0.0897 Inch Thick, 36 Inch X 36 Inch Nominal Size | CQ6WNJ

GRAINGER 23753_36_36 Carbon Steel Sheet, 0.0897 Inch Thick, 36 Inch X 36 Inch Nominal Size

Item: CQ6WNJ Model: 23753_36_36Cross Ref: 799F28
In Stock

Get it by Thursday, Jun 12

€158.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell Hardness95
FabricationCold Finished
FinishMill
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length36"
Length ToleranceNot Rated
Machinability55%
MaterialCarbon Steel
Rockwell HardnessRockwell B55
ShapeSheet
Tensile Strength49900 psi
Thickness0.09"
Thickness Tolerance+0.0847" to +0.0947"
Width36"
Width ToleranceNot Rated
Material GradeGrade 1008
Mechanical FinishMill
Overall Length36"
Overall Width36"
StandardsAISI 1008, UNS G10080
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 15.4125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFabricationTensile StrengthYield StrengthMaterialShapePrice
GRAINGER 12781_12_12 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6WKK 12781_12_12MillCold Finished49900 psi-Carbon SteelSheet€17.27
GRAINGER 12781_12_24 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6WKL 12781_12_24MillCold Finished49900 psi-Carbon SteelSheet€30.50
GRAINGER 12781_12_36 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6WKM 12781_12_36MillCold Finished49900 psi-Carbon SteelSheet€30.66
GRAINGER 12781_24_24 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 24 Inch Nominal Size | CQ6WKN 12781_24_24MillCold Finished49900 psi-Carbon SteelSheet€50.99
GRAINGER 12781_24_36 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 36 Inch Nominal Size | CQ6WKP 12781_24_36MillCold Finished49900 psi-Carbon SteelSheet€76.23
GRAINGER 12781_24_48 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ6WKQ 12781_24_48MillCold Finished49900 psi-Carbon SteelSheet€92.25
GRAINGER 12781_36_36 Carbon Steel Sheet, 0.0239 Inch Thick, 36 Inch X 36 Inch Nominal Size | CQ6WKR 12781_36_36MillCold Finished49900 psi-Carbon SteelSheet€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23753_36_36 Carbon Steel Sheet, 0.0897 Inch Thick, 36 Inch X 36 Inch Nominal Size
€158.00 /unit